Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Structural Plastic Adjustable Vented Shelving, 66"W x 16"D x 45"H, Black

Structural Plastic Adjustable Vented Shelving, 66"W x 16"D x 45"H, Black

Item #: WB535116

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $516.00

Quantity Discount

  • Buy 1-5 $516.00 ea.
  • Buy 6+ $487.95 ea.

Quantity

Customers Also Viewed

DURASHELF® ADJUSTABLE STRUCTURAL PLASTIC SHELVING
3-Shelf Unit with Vented Shelves
DuraShelf® adjustable structural plastic shelving allows each shelf to be placed at a desired height. Structural plastic shelving withstands extreme temperatures in wet or corrosive environments. Made using black high density polyethylene that is ideal for freezers and impervious to oils, salts, acids and most chemicals. Strong 2-5/8" thick shelves and 2-3/8" diameter posts interlock together to form a rigid assembly. Shelves are height adjustable at 4" increments. Virtually maintenance free. Steam cleanable. Vented Shelves allow liquids to flow through, promote air circulation and prevent dust build-up. Quick and easy assembly, no tools required.

Weights & Dimensions

  • Depth 16 in (40.64 cm)
  • Width 66 in (167.64 cm)
  • Height 45 in (114.3 cm)
  • Weight Capacity 925 lbs (420.45 kg)
  • Weight 59.48 lbs (27.04 kg)

Product Details

  • Assembly Required Unassembled
  • Number of Shelves 3
  • Shelf Type Vented
  • Brand Structural Plastics Corp
  • Material Plastic
  • Shelf Capacity 925 lbs (420.45 kg)
  • Manufacturers Part Number AS6616X3
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Structural Plastic Adjustable Vented Shelving, 66"W x 16"D x 45"H, Black

Structural Plastic Adjustable Vented Shelving, 66"W x 16"D x 45"H, Black

Item #: WB535116

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant