x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Stretch Wrap Film, 80 Gauge, Cast, 18" x 1500', Clear - Skid Lot

Global Industrial™ Stretch Wrap Film, 80 Gauge, Cast, 18" x 1500', Clear - Skid Lot

Item #: WB412546S

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Stretch Wrap Dispenser Pistol Grip 15" - 20" Roll Width

    $140.95

  • Global Industrial™ "Do Not Stack" Pallet Cones, 50 Pack

    $91.95

  • Global Industrial™ Heavy Duty Stretch Wrap Film Cutter - Pack of 2

    $22.25

Price: $6,064.00

Quantity

Global Industrial™ Stretch Wrap Film delivers strong 80 gauge low density polyethylene up to lengths of 1500 ft. This hand film style stretch film is ideal for Hand Dispensers and features a core size of 3". Clear finish allows superior transparency to detect packaged items. Cast stretch film unwinds much quieter than blown and it's easier to stretch and control the gauge. Film is 18" wide and 1500' long. Sold in skid lot of 240 rolls. 1 Year Limited Warranty.

  • BRAND Global Industrial
  • LENGTH FEET 1500 (457.2 m)
  • WIDTH INCHES 18 (45.72 cm)
  • CORE SIZE INCHES 3 (7.62 cm)
  • COLOR FINISH Clear
  • CONSTRUCTION LLDPE
  • GAUGE 80
  • PACKAGE QUANTITY 240
  • DESCRIPTION Stretch Wrap Film for Hand Dispenser - Skid Lot
  • TYPE Cast
  • MANUFACTURERS PART NUMBER 412546S
  • STYLE Hand Film
  • HANDLE INCLUDED N
  • LIMITED WARRANTY 1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Stretch Wrap Film, 80 Gauge, Cast, 18" x 1500', Clear - Skid Lot

Global Industrial™ Stretch Wrap Film, 80 Gauge, Cast, 18" x 1500', Clear - Skid Lot

Item #: WB412546S

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Stretch Wrap Film, 80 Gauge, Cast, 18" x 1500', Clear - Skid Lot
    Global Industrial™ Stretch Wrap Film, 80 Gauge, Cast, 18" x 1500', Clear - Skid Lot
    Global Industrial™ Stretch Wrap Film, 80 Gauge, Cast, 18" x 1500', Clear - Skid Lot
    Global Industrial™ Stretch Wrap Film, 80 Gauge, Cast, 18" x 1500', Clear - Skid Lot
    Global Industrial™ Stretch Wrap Film, 80 Gauge, Cast, 18" x 1500', Clear - Skid Lot
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant