Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plano 961800 Plastic Shelving 36W x 18D x73-3/4"H Capacity 150 lbs

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Plano 961800 Plastic Shelving 36W x 18D x73-3/4"H Capacity 150 lbs

Item #: WB796762

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 79.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PLANO 961800 PLASTIC SHELVING
5 Shelf Unit

Plastic shelving units feature modular assembly that snaps together without tools. Plastic shelving is ideal for indoor and outdoor environments. Shelves are made with a structural polymer resin that resists chips, dents, and corrosion while withstanding pressure washing and outdoor use. Features vented shelves to allow light, air and sprinkler penetration. Easy assembly.

Product Specifications

    • DEPTH INCHES17 (43.18 cm)
    • GIFT ITEMYes
    • ASSEMBLYUnassembled
    • SHELF TYPEVented
    • HEIGHT INCHES73 3/4
    • MODEL796762
    • PACKAGE QUANTITY1
    • BRANDPlano Molding
    • COLOR FINISHGray
    • MANUFACTURERS PART NUMBER961800
    • NUMBER OF SHELVES5
    • CONSTRUCTIONPlastic
    • WIDTH INCHES36 (91.44 cm)
    • SHELF CAPACITY LBS150 (68.18 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.