YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

SC Drawer Layout, 6 Compartments 11.5"W x 3" H

SC Drawer Layout, 6 Compartments 11.5"W x 3" H

Item #: WBB543165

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $26.95

Quantity

Customers Also Viewed

SC Drawer Layout, 6 Compartments 11.5"W x 3" H

Includes 1 partition and 4 dividers. Creates 6 compartments @ 11.5" wide.

Product Specifications

  • PACKAGE QUANTITY1
  • ACCESSORY WIDTH INCHES24 (60.96 cm)
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • ACCESSORY HEIGHT INCHES3 (7.62 cm)
  • ACCESSORY DEPTH INCHES24 (60.96 cm)
  • COUNTRY OF ORIGINUSA
  • BRANDLista®
  • MANUFACTURERS PART NUMBERDR106-100
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

SC Drawer Layout, 6 Compartments 7.5"W x 3" H

Item #: B543378

Not Yet Rated

Usually ships in 22 to 25 days

$32.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SC Drawer Layout, 6 Compartments 11.5"W x 3" H

SC Drawer Layout, 6 Compartments 11.5"W x 3" H

Item #: WBB543165

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top