Take 15% off your entire order!

Offer applied at checkout

Laser Insert Sheets, Letter - Pref. 4" x 6" (100 pcs/pkg)

Laser Insert Sheets, Letter - Pref. 4" x 6" (100 pcs/pkg)

Item #: WBB245660

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $27.95

Quantity

Customers Also Viewed

Laser Insert Sheets, Letter Size, Portrait format, final size 4" x 6", 100 inserts/pkg, White, High Quality Laser Paper, for Superscan® & Bin Buddy products. General printing instructions included. 50 sheets/pkg. . 8-1/2"L x 11"H Overall Dimensions.

Product Specifications

  • DESCRIPTIONInserts
  • PACKAGE QUANTITY50
  • COLOR FINISHWhite
  • ACCESSORY HEIGHT INCHES11 (27.94 cm)
  • ACCESSORY LENGTH INCHES8-1/2
  • COUNTRY OF ORIGINUSA
  • BRANDAigner
  • MANUFACTURERS PART NUMBERLI462
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Laser Insert Sheets, Letter - Pref. 4-3/4" x 7-1/4" (100 pcs/pkg)

Item #: B245661

Not Yet Rated

Usually ships in 2 to 5 days (ships from US)

$27.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Laser Insert Sheets, Letter - Pref. 4" x 6" (100 pcs/pkg)

Laser Insert Sheets, Letter - Pref. 4" x 6" (100 pcs/pkg)

Item #: WBB245660

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant