Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nestable Presswood Pallets - Standard - 45"W x 45"L x 5.1"H - 2500-Lb. Capacity On Floor - Pkg Qty 5

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Nestable Presswood Pallets - Standard - 45"W x 45"L x 5.1"H - 2500-Lb. Capacity On Floor - Pkg Qty 5

Item #: WBB2050909

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Minimum Quantity 10/5 ($319.50)

$31.95 each

Sold in packages of 5

Qty Price
1-5 $159.75/ pkg.
6-20 $154.75/ pkg.
20+ $149.75/ pkg.
Product Information
Customer Review
Product Q&A
Accessories
Nestable Presswood Pallets - Standard - 45"Wx45"Lx5.1"H - 25000-Lb. Capacity On Floor

Saves storage space-a stack of 50 nested presswood pallets measures only 86"H. Molded from a mixture of wood fiber and synthetic resins, these Nestable Presswood Pallets are 60% lighter than hardwood pallets. Practical dry deck design eliminates the need for moisture barrier sheets, and there are no nails or splinters to harm employees or damage shipments. Rounded edges also protect packaging. Four-way forklift entry.

Product Specifications

    • BRANDLitco
    • MANUFACTURERS PART NUMBERIE114545
    • LENGTH INCHES45 (114.3 cm)
    • WIDTH INCHES45 (114.3 cm)
    • HEIGHT INCHES5-1/8 (13.02 cm)
    • CAPACITY LBS-STATIC (FLOOR)2500 (1136.36 kg)
    • CAPACITY LBS-DYNAMIC (FORK)2500 (1136.36 kg)
    • TOP DECKClosed
    • OPENINGSFour-Way Entry
    • TYPENestable
    • CONSTRUCTIONWood Fiber & Resin
    • COLOR FINISHBrown
    • PACKAGE QUANTITY5
    • AVAILABILITYShips From Mfg
    • CONDITIONNew

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Presswood Pallets

Your review: The pallets are just fine, they are the same product that we were getting before.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.