Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Homak 18 Drawer Parts Organizer, 14-3/4"W x 6-1/4"D x 18-1/2"H
See all 5 items in product family

Homak 18 Drawer Parts Organizer, 14-3/4"W x 6-1/4"D x 18-1/2"H

Item #: WBB1449210

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 43.95
Product Information
Customer Review
Product Q&A
Accessories
Homak 18 Drawer Parts Organizer, 14-3/4"W x 6-1/4"D x 18-1/2"H

Features & Benefits:
  • Great for Organizing Small Hardware & Accessories
  • Clear Drawers for Easy Selection
  • Wall-Mountable


Product Specifications

    • WIDTH INCHES14-3/4 (37.47 cm)
    • DEPTH INCHES6-1/4 (15.88 cm)
    • HEIGHT INCHES18-1/2 (46.99 cm)
    • ASSEMBLYAssembled
    • BRANDHomak
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTIONPlastic
    • DRAWER COLORClear
    • DRAWER CONSTRUCTIONPlastic
    • DRAWER QUANTITY18
    • DRAWER QUANTITY (DRAWER SIZE)(18) B
    • MANUFACTURERS PART NUMBERHA01018001
    • PACKAGE QUANTITY1
    • TYPEParts Organizers w/Drawers
    • WEIGHT LBS5.5 (2.5 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

what is the height of the individual drawers?

Question Asked By: Sarah , California , May 29, 2015

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.