Plastic Dunnage Rack with Vented Top 36"W x 24"D x 12"H

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Plastic Dunnage Rack with Vented Top 36"W x 24"D x 12"H

Item #: WB331725

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-5 $86.95 ea.
6+ $82.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
STRUCTURAL PLASTIC
DUNNAGE RACK

Heavy-duty plastic grid is easy to steam clean and disinfect. Resistant to oils, acids and most chemicals. Flow-thru grid allows liquids to fall or drain below. Able to withstand temperature extremes, ideal for coolers or freezers. Lightweight for easy transport and cleaning of floor underneath. Strong 2 5/8" thick platform locks together with 2 3/8" posts to form a rigid assembly.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES12 (30.48 cm)
    • CAPACITY LBS500 (227.27 kg)
    • ASSEMBLYUnassembled
    • BRANDStructural Plastics Corp
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERD3624
    • MODEL331725
    • SHELF CAPACITY LBS500 (227.27 kg)
    • SHELF QUANTITY1
    • WEIGHT LBS11 (5 kg)
    • SHELF TYPEVented
    • SHELF MAX CAP125 lbs. to 750 lbs.
    • COLORBlack
Have A Question About This Product?
0 Question | 0 | Answer