Akro-Mils Large Dividable Clear Storage Case 05905 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 71 items in product family

Akro-Mils Large Dividable Clear Storage Case 05905 - Pkg Qty 6

Item #: WBB381198

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $94.32 Save up to 22%
$12.25 each

Sold in packages of 6

Price: $73.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Akro-Mils Large Dividable Clear storage case

Large storage case 14-3/8 x 9-1/2 x 2-1/2 18 compartment Clear Grid design in lid keeps items from spilling into other compartment includes 5 front to back adjustable dividers 2 fixed side to side dividers

Product Specifications

    • LENGTH INCHES14-3/8 (36.51 cm)
    • WIDTH INCHES9-1/2 (24.13 cm)
    • DEPTH INCHES14-3/8 (36.51 cm)
    • HEIGHT INCHES2-1/2 (6.35 cm)
    • ASSEMBLYAssembled
    • BRANDAkro-Mils®
    • COLOR FINISHClear
    • COMPARTMENTS18
    • CONSTRUCTIONClarified Polypropylene
    • DIVIDERSAdjustable
    • MANUFACTURERS PART NUMBER05905
    • PACKAGE QUANTITY6
    • STYLESingle-Sided
    • WEIGHT LBS1.70 (.77 kg)

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

A place for everything!

Your review: I have been purchasing these cases at my local "SuperCenter" and really loved the versatility and strength of the case. I have a motorcycle restoration hobby and always need to have many small fasteners and connectors on hand. I the past they would all be crammed into larger containers and this really caused alot of lost time and effort when it came to finding the right item. With these divided cases, I can segregate the different items into individual compartments and dedicated cases for each family of parts. So when I am doing electrical projects, all I need to do is grab the electrical cases to see the different supplies clearly displayed. I continue to use these cases due to their large size and many compartments. The robust construction and material along with the use of real hinges and and secure lid latch make these cases a winner in my shop.

Is this review helpful?

Akro Mils

Your review: 5 Star all the way, Quality, Shipping, etc.

Is this review helpful?

Just What I Wanted

Your review: These storage cases keep my jewelry pieces in the correct partitions. I appreciate their lightweight but durable construction. I like moving the partitions to create the sizes I need. The only improvement that I would like to see: I would like them to click together when stacked. Make them interlock when stacked. thanks for a great product.

Is this review helpful?

Sort by: 
1 ...

3 Results