Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Myton Bulk Shipping Poly Container MTL-2 With Lid 31"L x 22"W x 15"H, Green

Rollover image to zoom in

Click image to enlarge

See all 78 items in product family

Myton Bulk Shipping Poly Container MTL-2 With Lid 31"L x 22"W x 15"H, Green

Item #: WBB1926459

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 219.95
Product Information
Customer Review
Product Q&A
Accessories
Myton Bulk Shipping Poly Container MTL-2 With Lid 31"L x 22"W x 15"H, Green

Smooth Seamless Design, Resistant to most Chemicals, Moisture resistant, Stacks On Lid, Nestable. Ideal for shipping and storage applications. 100% recyclable polyethylene resists chemicals, corrosion and impact. Excellent for food service applications.

Product Specifications

    • LENGTH INCHES31 (78.74 cm)
    • WIDTH INCHES22 (55.88 cm)
    • HEIGHT INCHES15 (38.1 cm)
    • INSIDE LENGTH INCHES28-1/2 (72.39 cm)
    • INSIDE WIDTH INCHES19-1/2 (49.53 cm)
    • INSIDE HEIGHT INCHES14 (35.56 cm)
    • CAPACITY LBS250 (113.64 kg)
    • CAPACITY CUBIC FEET4.5 (.13 cu. m)
    • ASSEMBLYAssembled
    • BRANDMyton Industries
    • COLOR FINISHGreen
    • CONSTRUCTIONPolyethylene
    • FORK ENTRY--
    • MANUFACTURERS PART NUMBERMTL-2GN
    • PACKAGE QUANTITY1
    • STACK AND/OR NESTStack & Nest
    • STACKED CAPACITY LBS250 (113.64 kg)
    • STYLEContainer w/Lid
    • WEIGHT LBS19 (8.64 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.