Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marv-O-Lus Single Jar Display For Slatwall or Pegboard, 4/Case, 1 Step Design, White, JT-1S

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Marv-O-Lus Single Jar Display For Slatwall or Pegboard, 4/Case, 1 Step Design, White, JT-1S

Item #: WBB1191097

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $32.17 Save up to 4%
Price: $ 30.95
Product Information
Customer Review
Product Q&A
Marv-O-Lus Single Jar Display For Slatwall or Pegboard, 4/Case, 1 Step Design, White, JT-1S

Easy to see, easy to set up and easy to organize. Your customers will be sure to notice your small merchandise with our single jar rack for slatwall or pegboard. You can place just a few jars to give your products more prominence or dozens to organize a variety of merchandise by product type. Sold in economic packs of four that include clear jars made of high impact, FDA approved materials and white wire racks designed to fit slatwall and pegboard.

Features:
  • Dimensions: 5"H x 7" Diameter
  • Only sold in case-packs of 4

Product Specifications

    • COLORWhite
    • STYLE1 Step Design
    • MANUFACTURERS PART NUMBERJT-1S
    • BRANDMarv-O-Lus
    • ACCESSORY LENGTH INCHES--
    • PACKAGE QUANTITY1
    • NUMBER OF COMPARTMENTS1
    • DIAMETER INCHES7 (17.78 cm)
    • WIDTH INCHES7 (17.78 cm)
    • DEPTH INCHES7 (17.78 cm)
    • DESCRIPTIONSingle Jar Display
    • CONSTRUCTIONSteel/Plastic
    • TYPEJar Display for Slatewall
    • ACCESSORY HEIGHT INCHES5 (12.7 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.