Rolling Z Rack - Heavy Duty Square Tubing (RZ/1) - Chrome Upright & Hangrail - Black Base

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Rolling Z Rack - Heavy Duty Square Tubing (RZ/1) - Chrome Upright & Hangrail - Black Base

Item #: WBB387497

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 108.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Z Rack - Square Tubing (RZ/1)- Chrome Upright & Hangrail - Black Base

Ideal for showrooms and warehouses. Racks can be nested together for easy storage. Heavy duty Z base is one piece construction. Hangrail made of 1-1/4" round tubing. 4" non-maring industrial casters. 69" H x 61" L x 22" W.

Product Specifications

    • COLORBlack Base
    • FINISHChrome
    • STYLEMobile
    • LINERolling Racks
    • CLASSGarment Racks
    • CATEGORYRacks And Accessories
    • HEIGHT INCHES68 (172.72 cm)
    • TYPEZ Rack
    • BRANDAmko Displays
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

z- rack

Your review: The item itself is almost exactly what I was looking for. It is a little shorter than I had hoped, but all in all a great product. The deductions come from the service which was lacking. It took a lot of time to actually get the item ordered, and then when it was, there weren't any in stock. So i was sent an estimated delivery date which was 3 weeks away. After 4 weeks, i called to find out that the shipment of the racks had been held an extra 4 weeks, so that they would ship with the add-on bars, when originally they were supposed to ship separate to reduce the delay. They earn back some points for fixing the problem within a day. Good product, friendly service, just be wary if you are on a time crunch.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed
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
No Thanks x
You might be interested in this similar product +
Item #: WBB387537
Usually ships in 3 to 6 days (ships from US)