Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Sandusky Elite Series All-Welded Storage Cabinet, Recessed Handle, 36"Wx18"Dx72"H, Gray

Sandusky Elite Series All-Welded Storage Cabinet, Recessed Handle, 36"Wx18"Dx72"H, Gray

Item #: WB506118GY

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$968.76 up to 1% OFF

Price: $961.00

Quantity

Customers Also Viewed

Ideal for office or warehouse, these industrial strength storage cabinets feature 22 gauge welded steel construction. The 200 lb. capacity shelves meet ANSI/BIFMA shelf capacity standards and adjust on 2" centers. Double doors lock with 3 point latching and recessed handles that prevent banging and catching with a flush surface. Powder coat finish. Shipped assembled. 5 Year Limited Warranty.


Product Details

  • Number of Adjustable Shelves 4
  • Cabinet Style Full Height
  • Handle Type Recessed
  • Construction Type All-Welded
  • Number of Doors 2
  • Type Storage Cabinet
  • Package Quantity 1
  • Material Steel
  • Shelf Capacity 200 lbs (90.91 kg)
  • Description Storage Cabinet
  • Number of Shelves 4
  • Lock Type Keyed Differently
  • Number of Compartments 5
  • Brand Sandusky
  • Door Type Solid
  • Series Elite Industrial Series
  • Warranty 5 yr
  • Manufacturers Part Number EA4R361872-05
  • Color Family Gray

Weights & Dimensions

  • Width 36 in (91.44 cm)
  • Height 72 in (182.88 cm)
  • Depth 18 in (45.72 cm)
  • Thickness 22 ga
  • Weight 131 lbs (59.55 kg)
Customer Review

1.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: MICHAEL

    Date: April 23, 2019

    Cabinet
    Your review:
    Overall the cabinet is what I needed, but the craftsmanship was poor the holes for the locking pins did not match up, and I had to fix them myself because I didn't want to have to wait another 2 weeks and send the cabinet back. Other than that I do like my cabinet just wasn't satisfied with the craftsmanship that's why I gave it a one star. *** Global Comment: We already forwarded the comments to the manufacturer to research for the future enhancement. ***
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sandusky Elite Series All-Welded Storage Cabinet, Recessed Handle, 36"Wx18"Dx72"H, Gray

Sandusky Elite Series All-Welded Storage Cabinet, Recessed Handle, 36"Wx18"Dx72"H, Gray

Item #: WB506118GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant