x

Take 15% off your entire order!

Offer applied at checkout

Step Up Clamp-on Adaptor SUA-Series, 1/2", Black Oxide

Step Up Clamp-on Adaptor SUA-Series, 1/2", Black Oxide

Item #: WBB282698

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $42.95

Quantity

Customers Also Viewed

Step Up Clamp-on Adaptor SUA-Series, Climax Metal, 1/2" bore, 1-1/4" outside diameter.

Step Up Adapters are ideal for making the shaft larger. Clamping coupling portion will not mar the shaft. Adapters eliminate the need for complete shaft replacement.

  • BORE DEPTH INCHES 1-1/4 (3.18 cm)
  • OVERALL LENGTH 2-3/8
  • DESCRIPTION Step Up Clamp-On Adaptor
  • CONSTRUCTION Black Oxide Steel
  • UPC 044861043547
  • SHAFT DIAMETER INCHES 3/4 (1.91 cm)
  • SHAFT LENGTH 1-1/4"
  • BORE SIZE 1/2"
  • CLAMP SCREW 8-32 x 1/2
  • MANUFACTURERS PART NUMBER SUA-050
  • OUTSIDE DIAMETER INCHES 1-1/4" (3.18 cm)
  • BRAND Climax Metal
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • What size shaft does this step up/down to? I only see 1/2", but don't know the other diameter. Thanks.

    Question Asked By: July 19, 2012

    Answer This Question

    Question Answered By:

    • Product Expert, July 19, 2012

      The 1/2 inch Step Up Clamp-on Adaptor SUA-Series has a 1-1/4 inch outside diameter.

Popular item in this category

Step Up Clamp-on Adaptor SUA-Series, 1", Black Oxide

Item #: B282717

Not Yet Rated

Usually ships in 1 to 4 days (ships from US)

$53.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Step Up Clamp-on Adaptor SUA-Series, 1/2", Black Oxide

Step Up Clamp-on Adaptor SUA-Series, 1/2", Black Oxide

Item #: WBB282698

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant