Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Steel Shelving 18 Ga 48"Wx18"Dx97"H Open Clip Style 5 Shelf

Global Industrial™ Steel Shelving 18 Ga 48"Wx18"Dx97"H Open Clip Style 5 Shelf

Item #: WB562227A

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $392.95

Quantity Discount

  • Buy 1-7 $392.95 ea.
  • Buy 8+ $373.95 ea.

Quantity

Customers Also Viewed

These heavy-duty 18-gauge steel shelving units have been engineered to adapt to your storage requirements. Ideal for stock room, factory or office where extra storage space is needed. Roll-formed steel ribbed shelves with integral box-form reinforced front and rear edges for greater load capacity. Shelves are easily adjusted on 1 inch centers. Rib-reinforced 14-gauge 1 inch x 1 inch steel posts. Phosphatized to prevent corrosion and for maximum paint adhesion. Finished in long lasting gray baked on enamel. See Right for extra shelves.

Weights & Dimensions

  • Depth 18 in (45.72 cm)
  • Width 48 in (121.92 cm)
  • Height 97 in (246.38 cm)

Product Details

  • Assembly Required Unassembled
  • Number of Shelves 5
  • Unit Type Boltless Clip
  • Brand Global Industrial
  • Material Steel
  • Shelf Capacity 650 lbs (295.45 kg)
  • Manufacturers Part Number 562227A
  • Shelf Material Steel
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

Tri-Boro Klip-It Open Starter, OSK97-1848-5X, 48"W x 18"D x 97"H, 5 Shelves, 18 Ga, Dark Gray

Item #: B852718

Not Yet Rated

Usually ships in 10 to 13 days (ships from US)

$470.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Steel Shelving 18 Ga 48"Wx18"Dx97"H Open Clip Style 5 Shelf

Global Industrial™ Steel Shelving 18 Ga 48"Wx18"Dx97"H Open Clip Style 5 Shelf

Item #: WB562227A

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Steel Shelving 18 Ga 48"Wx18"Dx97"H Open Clip Style 5 Shelf
    Global Industrial™ Steel Shelving 18 Ga 48"Wx18"Dx97"H Open Clip Style 5 Shelf
    Global Industrial™ Steel Shelving 18 Ga 48"Wx18"Dx97"H Open Clip Style 5 Shelf
    Global Industrial™ Steel Shelving 18 Ga 48"Wx18"Dx97"H Open Clip Style 5 Shelf
    Global Industrial™ Steel Shelving 18 Ga 48"Wx18"Dx97"H Open Clip Style 5 Shelf
    Global Industrial™ Steel Shelving 18 Ga 48"Wx18"Dx97"H Open Clip Style 5 Shelf
    Global Industrial™ Steel Shelving 18 Ga 48"Wx18"Dx97"H Open Clip Style 5 Shelf
    Global Industrial™ Steel Shelving 18 Ga 48"Wx18"Dx97"H Open Clip Style 5 Shelf
    Global Industrial™ Steel Shelving 18 Ga 48"Wx18"Dx97"H Open Clip Style 5 Shelf
    Global Industrial™ Steel Shelving 18 Ga 48"Wx18"Dx97"H Open Clip Style 5 Shelf
    Global Industrial™ Steel Shelving 18 Ga 48"Wx18"Dx97"H Open Clip Style 5 Shelf
    Global Industrial™ Steel Shelving 18 Ga 48"Wx18"Dx97"H Open Clip Style 5 Shelf
    Global Industrial™ Steel Shelving 18 Ga 48"Wx18"Dx97"H Open Clip Style 5 Shelf
    Global Industrial™ Steel Shelving 18 Ga 48"Wx18"Dx97"H Open Clip Style 5 Shelf
    Global Industrial™ Steel Shelving 18 Ga 48"Wx18"Dx97"H Open Clip Style 5 Shelf
    Global Industrial™ Steel Shelving 18 Ga 48"Wx18"Dx97"H Open Clip Style 5 Shelf
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant