x

Take 15% off your entire order!

Offer applied at checkout

Steel Low Profile Beveled Slimline Vision Lite VSL0624B, 6" X 24", Bronze

Steel Low Profile Beveled Slimline Vision Lite VSL0624B, 6" X 24", Bronze

Item #: WBB998006

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $96.95

Quantity

Customers Also Viewed

Steel Low Profile Beveled Slimline Vision Lite VSL0624B, 6" X 24", Bronze

VLS - Slimline Vision Lite For 3/16-1/4" Glass

Low Profile Beveled Vision Lite for Fire-Rated Doors. Self-Attaching Frame has Single-sided Fasteners.

Fire-Rated Air Louvers Glazing to fit this Product: WS, UL, KFRF, PPF, PYRO. Fire-Rating, Testing & Listings: When installed in properly rated and approved door, ratings up to 3 hours can be achieved, depending on the glazing used. See glazing ratings for maximum exposed area. Tested and Listed for UL 10C and Criteria of UBC 7-2 Positive Pressure.

  • MANUFACTURERS PART NUMBER VSL 0624B
  • DESCRIPTION Low Profile Beveled Slimline Vision Lite
  • FIRE RATING/APPROVAL Up to 3 Hours
  • BRAND Air Louvers, Inc.
  • FASTENERS #8 X 1" Flathead Phillips SMS
  • FITS DOOR THICKNESS INCHES For 1-3/4" Door
  • MIN SIZE INCHES 3 X 3
  • MAX SIZE INCHES 60 X 104
  • MATERIAL 20 Gauge CRS Frame
  • APPLICATION Interior
  • COLOR FINISH Bronze Powder Coated
  • SERIES VSL
  • ROUGH OPENING 6" x 24"
  • GLASS THICKNESS INCHES 3/16-1/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Steel Low Profile Beveled Slimline Vision Lite VSL0624B, 6" X 24", Bronze

Steel Low Profile Beveled Slimline Vision Lite VSL0624B, 6" X 24", Bronze

Item #: WBB998006

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant