x

Take 15% off your entire order!

Offer applied at checkout

Standard Toggle Switch 60 AMP 600V 2 Poles

Standard Toggle Switch 60 AMP 600V 2 Poles

Item #: WBB864060

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $128.95

Quantity

Customers Also Viewed

Ideal motor controller suitable as a disconnect. Toggle motor controllers/disconnects can be built into equipment and enclosures with either box or panel-mount installation. Strong on/off action with quick-make,slow break operation provides long-life reliability; 10,000 amp high fault short circuit withstand rating.

  • BRAND Bryant
  • MAX VOLTAGE 600V AC RMS
  • ELECTRICAL LIFE 6,000 CYCLES AT RATED SWITCH LOAD
  • DIELECTRIC VOLTAGE 2,200V AC MINIMUM FOR 1 MINUTE
  • BOX ENCLOSURE --
  • AMPS 60
  • SHORT CIRCUIT WITHSTAND RATING AS MOTOR DISCONNECT 80A MAX J FUSES 10,000 RMS
  • UL LISTING UL 508 Industrial Control Equipment File # E70402
  • 600V AC 20
  • 480V AC 15
  • 240V AC 10
  • TERMINAL TORQUE 25 INCH POUNDS
  • TERMINAL ACCOMODATIONS AWG MIN. #14 - AWG MAX. #4
  • LENGTH INCHES 3.78 (9.6 cm)
  • FLAMMABILITY UL94HB/VO
  • DEPTH INCHES 2.83 (7.19 cm)
  • CSA LISTING CSA-C22.2 No. 14 Industrial Control Equipment File # LR-46186
  • WIDTH INCHES 3.56 (9.04 cm)
  • PHASE 1
  • PRODUCT TYPE Motor Control SW T
  • OPERATING TEMPERATURES MAX. CONTINUOUS 60 DEG. C., MIN. CONTINUOUS W/OUT IMPACT -40 DEG C.
  • POLES 2
  • SHORT CIRCUIT WITHSTAND RATING AS MOTOR CONTROLLER 125A MAX RK5 FUSES
  • WEIGHT LBS 0.8 (.36 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Standard Toggle Switch 60 AMP 600V 2 Poles

Standard Toggle Switch 60 AMP 600V 2 Poles

Item #: WBB864060

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant