Take 15% off your entire order!

Offer applied at checkout

Nexel® Stainless Steel Shelf Truck w/Brakes, 1200 lb. Capacity, 48"L x 18"W x 92"H

Nexel® Stainless Steel Shelf Truck w/Brakes, 1200 lb. Capacity, 48"L x 18"W x 92"H

Item #: WB987459B

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,428.00

Quantity

Customers Also Viewed

Metro® Super Erecta Shelf Truck w/4 Shelves, 900 lb. Capacity, 60"L x 24"W x 68"H, Silver

Metro® Super Erecta Shelf Truck w/4 Shelves, 900 lb. Capacity, 60"L x 24"W x 68"H, Silver

Type 304 stainless steel shelves are corrosion resistant, adjust on 1" increments and feature a raised shelf edge to keep items from falling during transport. 5" polyurethane wheel casters with wheel brake feature donut bumpers to help protect walls. Individual shelf capacity not to exceed 400 lbs. Fast, easy assembly. 1 Year Limited Warranty.

Weights & Dimensions

  • Wheel Diameter 5 IN (12.7 cm)
  • Width 18 IN (45.72 cm)
  • Length 48 IN (121.92 cm)
  • Shelf Spacing 1 IN (2.54 cm)
  • Height 92 IN (233.68 cm)
  • Weight Capacity 1200 LBS (545.45 kg)
  • Gauge 12

Product Details

  • Assembly Required Unassembled
  • Number of Side Panels Open
  • Number of Shelves 4
  • Shelf Type Flat Solid
  • Wheel Material Polyurethane
  • Type General Purpose Truck
  • Brand Nexel
  • Material Steel
  • Shelf Capacity 400 LBS (181.82 kg)
  • Wheel Type 4 Swivel, 2 with Brakes

Warranty

  • Warranty 1 YR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® Stainless Steel Shelf Truck w/Brakes, 1200 lb. Capacity, 48"L x 18"W x 92"H

Nexel® Stainless Steel Shelf Truck w/Brakes, 1200 lb. Capacity, 48"L x 18"W x 92"H

Item #: WB987459B

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant