x

Take 15% off your entire order!

Offer applied at checkout

Nexel® Stainless Steel Shelf Truck 48x18x69 1200 Pound Capacity

Shown with Wheels with Brakes

Nexel® Stainless Steel Shelf Truck 48x18x69 1200 Pound Capacity

Item #: WB987457

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 69
  • 80
  • 92

69

Price: $947.00

Quantity

Customers Also Viewed

Nexel® STAINLESS STEEL SHELF TRUCK

Type 304 stainless steel shelves are corrosion resistant, adjust on 1" increments and feature a raised shelf edge to keep items from falling during transport. 5" polyurethane wheel casters feature donut bumpers to help protect walls. Individual shelf capacity not to exceed 400 lbs. Fast, easy assembly. 1 Year Limited Warranty.

  • LENGTH INCHES 48 (121.92 cm)
  • WIDTH INCHES 18 (45.72 cm)
  • HEIGHT INCHES 69 (175.26 cm)
  • CAPACITY LBS 1200 (545.45 kg)
  • ASSEMBLY Unassembled
  • CONSTRUCTION 12-Gauge Steel
  • LIMITED WARRANTY 1 Year
  • SHELF CAPACITY LBS 400 (181.82 kg)
  • SHELF QUANTITY 4
  • SHELF SPACING INCHES 1 (2.54 cm)
  • TYPE Stainless Steel
  • WHEEL DIAMETER INCHES 5 (12.7 cm)
  • WHEEL TYPE 5" Polyurethane Swivel
  • BRAND Nexel
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: SARAH

    Date: April 23, 2019

    GOOD QUALITY SHELVING
    Your review:
    I RECENTLY PURCHASED TWO OF THESE SS SHELF TRUCKS. THEY ARE VERY STURDY AND LOOK SHARP. I HAVE PURCHASED A TOTAL OF FOUR OF THESE ALL TOGETHER. IN THE FUTURE I WOULD PURCHASE THEM AGAIN. I HAVE ALSO PURCHASED OTHER ITEMS AND I HAVE BEEN COMPLETELY SATISFIED WITH THEM ALL. GOOD PRODUCTS AND REASONABLE PRICING.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® Stainless Steel Shelf Truck 48x18x69 1200 Pound Capacity

Nexel® Stainless Steel Shelf Truck 48x18x69 1200 Pound Capacity

Item #: WB987457

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant