Take 15% off your entire order!

Offer applied at checkout

Vollrath® Soup Well Modular Drop-Ins - 11 Qt. 240V

Vollrath® Soup Well Modular Drop-Ins - 11 Qt. 240V

Item #: WBB209914

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,154.00

Quantity

Customers Also Viewed

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Nexel® Commercial Microwave Oven, 0.9 Cu. Ft., 1000 Watts, Touchpad Control

Nexel® Commercial Microwave Oven, 0.9 Cu. Ft., 1000 Watts, Touchpad Control

Winco FW-S600 Electric Food Cooker/Warmer, Stainless Steel

Winco FW-S600 Electric Food Cooker/Warmer, Stainless Steel

Winco FW-S500 Electric Food Warmer, Stainless Steel

Winco FW-S500 Electric Food Warmer, Stainless Steel

Vollrath® Soup Well Modular Drop-Ins - 7-1/4 Qt. 120V

Vollrath® Soup Well Modular Drop-Ins - 7-1/4 Qt. 120V

Vollrath® Soup Well Modular Drop-Ins - 7-1/4 Qt. 240V

Vollrath® Soup Well Modular Drop-Ins - 7-1/4 Qt. 240V

Vollrath® Mirage Induction Rethermalizer, 74110140, 11 Quart, Red

Vollrath® Mirage Induction Rethermalizer, 74110140, 11 Quart, Red

Nexel® HC1836HP, Heater/Proofer Non-Insulated, Holds 36 18"x26" Pans, Lexan Door

Nexel® HC1836HP, Heater/Proofer Non-Insulated, Holds 36 18"x26" Pans, Lexan Door

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Vollrath® E-Z Juice Extractor

Vollrath® E-Z Juice Extractor

NSF Certified. Six foot power cord and four foot control cord. Double wall construction. Deep drawn stainless wells. High density glass fiber insulation. 3/4" (1.9 cm) drain with ball valve shut-off. Well height: 7-11/16" (19.5 cm) Overall height: 11-11/16" (29.6 cm). Autofill accessory available. NSF4 listed. Mounting brackets standard. Add 10 to the end of the item number to order thermostatic control item. NOTE: Modular drop-in orders cannot be cancelled or returned. 7-11/16"H Overall.

Weights & Dimensions

  • Diameter 12-13/16 in (32.54 cm)
  • Height 7-11/16 in (19.53 cm)
  • Size 12-13/16 in (32.54 cm)

Product Details

  • Voltage 208-240 V
  • Description Soup Well Modular Drop-Ins
  • Capacity 11 Qts.
  • Amperage 3.5 - 4 A
  • Type Drop In
  • Watts 720 - 960 W
  • Brand Vollrath
  • Package Quantity 1
  • Material Stainless steel
  • Control Infinite
  • Manufacturers Part Number 36465
  • Plug Type 6-15P
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Soup Well Modular Drop-Ins - 11 Qt. 240V

Vollrath® Soup Well Modular Drop-Ins - 11 Qt. 240V

Item #: WBB209914

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant