x

Take 15% off your entire order!

Offer applied at checkout

Aarco Solid Oak Wood Table Top A-Frame Black Chalkboard - 14"W x 12"H

Aarco Solid Oak Wood Table Top A-Frame Black Chalkboard - 14"W x 12"H

Item #: WBB289501

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $39.95

Quantity

Customers Also Viewed

Aarco Solid Oak Wood Table Top A-Frame Black Chalkboard - 14"W x 12"H

A-Frame Table Top Black Chalk are constructed with a solid oak frame finished in clear lacquer. The are a great in store marketing tool for just about any retail environment which can be conveniently used in any number of places. 14"W x 12"H.

  • WIDTH INCHES 14 (35.56 cm)
  • HEIGHT INCHES 12 (30.48 cm)
  • COLOR FINISH Black
  • ASSEMBLY Assembled
  • BRAND Aarco
  • DESCRIPTION Tabletop A-Frame Board
  • FRAME COLOR Oak
  • FRAME CONSTRUCTION Wood
  • MANUFACTURERS PART NUMBER TA-1
  • PACKAGE QUANTITY 1
  • SUGGESTED USE Indoor/Outdoor
  • SURFACE COLOR Black
  • BOARD TYPE Chalk Board
  • SURFACE MATERIAL Chalk Board
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aarco Solid Oak Wood Table Top A-Frame Black Chalkboard - 14"W x 12"H

Aarco Solid Oak Wood Table Top A-Frame Black Chalkboard - 14"W x 12"H

Item #: WBB289501

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant