Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Track Order
My Cart

Disconnect Switches

Disconnect Switches are crucial components in electrical systems designed to ensure the safe isolation of equipment from power sources. This disconnection from power sources is needed during equipment maintenance, repair, or other operational purposes. The switch design is easy to operate, making the switches efficient and user-friendly. Construction from materials like metal and plastic is robust, ensuring long-term use. Ideal for use in various settings, such as electrical maintenance, manufacturing, and other industrial applications.
52 Results

Ships From Canada

Availability

Amperage

View All Amperage

Voltage

View All Price
52 Results
Compare
1
1
$169.95
In Stock, Ships in 3-4 days

Amperage

30 A

Max Voltage

600V AC RMS V

Width

2.25 in

Depth

2.43 in

Compare
1
1
$899.00
Available on or around 05/21/2024

Amperage

30 A

Max Voltage

600V AC RMS V

Width

6.96 in

Depth

6.1 in

Compare
1
1
$109.95
Ships within 1 Business Day (ships from US)

Amperage

32 A

AWG

8+

Max Voltage

600 V

Width

4.13 in

Compare
5
5
Minimum purchase quantity is 5
$199.95
Ships in 4 Business Days (ships from US)

Amperage

30 A

Max Voltage

600V AC RMS V

Width

3.2 in

Depth

2.41 in

Compare
1
1
$83.95
Ships in 2 Business Days (ships from US)

Amperage

16 A

AWG

14+

Max Voltage

600V V

Width

1.75 in

Compare
1
1
$145.95
Ships within 1 Business Day (ships from US)

Amperage

25 A

AWG

10+

Max Voltage

600 V

Width

3.7 in