Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Akro-Mils Nest & Stack Tote 35300 - 29-1/2"L x 19-1/2"W x15"H, Blue - Pkg Qty 3

Akro-Mils Nest & Stack Tote 35300 - 29-1/2"L x 19-1/2"W x15"H, Blue - Pkg Qty 3

Item #: WB498464BL

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Gray
  • Red
  • Blue

Blue

$120.95 ea.

Price: $362.85 / Pkg of 3

Quantity

Customers Also Viewed

Akro-Mils Shipping Container
Save money and space with these reusable containers that nest and stack for efficient shipping. Made of high-density industrial grade polypropylene that's injection molded for uniform wall thickness and added strength. Shipping containers constructed FDA compliant material for use in food processing and withstand -10° to 150°F. These top quality containers are designed to fit efficiently on 48" x 40" pallets. Lids (sold separately) snap tight for a safe secure fit and are available in colors to match containers. Sold in carton quantities.



Weights & Dimensions

  • Height Range 11" to 16"
  • Width 19-1/2 in (49.53 cm)
  • Length 29-1/2 in (74.93 cm)
  • Length Range 26" to 40"
  • Height 15 in (38.1 cm)
  • Width Range 16" to 19"
  • Inside Height 14-7/8 in (37.78 cm)
  • Inside Top Length 26-5/8 in (67.63 cm)
  • Inside Bottom Width 16-5/8 in (42.23 cm)
  • Weight Capacity 100 lbs (45.45 kg)
  • Inside Top Width 18-1/4 in (46.36 cm)
  • Stacked Weight Capacity 500 lbs (227.27 kg)
  • Inside Bottom Length 25-1/8 in (63.82 cm)
  • Weight 10 lbs (4.55 kg)

Product Details

  • Assembly Required Assembled
  • Stack and/or Nest Stack And Nest
  • Package Quantity 3
  • Material Plastic
  • Capacity 3.70 ft³ (.1 cu. m)
  • Brand Akro-Mils
  • Manufacturers Part Number 35300-BLUE
  • Color Family Blue

Compliance & Certifications

  • Certifications FDA Compliant
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: AMY

    Date: April 23, 2019

    Shipping Container without lid
    Your review:
    Good container - just what we needed
Product Q & A

There are no questions for this product.

Save $49.00 ea. with this comparable product

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Akro-Mils Nest & Stack Tote 35300 - 29-1/2"L x 19-1/2"W x15"H, Blue - Pkg Qty 3

Akro-Mils Nest & Stack Tote 35300 - 29-1/2"L x 19-1/2"W x15"H, Blue - Pkg Qty 3

Item #: WB498464BL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Akro-Mils Nest & Stack Tote 35300 - 29-1/2"L x 19-1/2"W x15"H, Blue - Pkg Qty 3
    Akro-Mils Nest & Stack Tote 35300 - 29-1/2"L x 19-1/2"W x15"H, Blue - Pkg Qty 3
    Akro-Mils Nest & Stack Tote 35300 - 29-1/2"L x 19-1/2"W x15"H, Blue - Pkg Qty 3
    Akro-Mils Nest & Stack Tote 35300 - 29-1/2"L x 19-1/2"W x15"H, Blue - Pkg Qty 3
    Akro-Mils Nest & Stack Tote 35300 - 29-1/2"L x 19-1/2"W x15"H, Blue - Pkg Qty 3
    Akro-Mils Nest & Stack Tote 35300 - 29-1/2"L x 19-1/2"W x15"H, Blue - Pkg Qty 3
    Akro-Mils Nest & Stack Tote 35300 - 29-1/2"L x 19-1/2"W x15"H, Blue - Pkg Qty 3
    Akro-Mils Nest & Stack Tote 35300 - 29-1/2"L x 19-1/2"W x15"H, Blue - Pkg Qty 3
    Akro-Mils Nest & Stack Tote 35300 - 29-1/2"L x 19-1/2"W x15"H, Blue - Pkg Qty 3
    Akro-Mils Nest & Stack Tote 35300 - 29-1/2"L x 19-1/2"W x15"H, Blue - Pkg Qty 3
    Akro-Mils Nest & Stack Tote 35300 - 29-1/2"L x 19-1/2"W x15"H, Blue - Pkg Qty 3
    Akro-Mils Nest & Stack Tote 35300 - 29-1/2"L x 19-1/2"W x15"H, Blue - Pkg Qty 3
    Akro-Mils Nest & Stack Tote 35300 - 29-1/2"L x 19-1/2"W x15"H, Blue - Pkg Qty 3
    Akro-Mils Nest & Stack Tote 35300 - 29-1/2"L x 19-1/2"W x15"H, Blue - Pkg Qty 3
    Akro-Mils Nest & Stack Tote 35300 - 29-1/2"L x 19-1/2"W x15"H, Blue - Pkg Qty 3
    Akro-Mils Nest & Stack Tote 35300 - 29-1/2"L x 19-1/2"W x15"H, Blue - Pkg Qty 3
    Akro-Mils Nest & Stack Tote 35300 - 29-1/2"L x 19-1/2"W x15"H, Blue - Pkg Qty 3
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant