x

Take 15% off your entire order!

Offer applied at checkout

+

Akro-Mils Nest & Stack Tote 35240 - 23-1/2"L x 15-1/2"W x 12"H, Red - Pkg Qty 3

Akro-Mils Nest & Stack Tote 35240 - 23-1/2"L x 15-1/2"W x 12"H, Red - Pkg Qty 3

Item #: WB498831RD

(3)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Red
  • Gray
  • Blue

Red

$77.95 ea.

Price: $233.85 / Pkg of 3

Quantity

Customers Also Viewed

Akro-Mils Shipping Container
Save money and space with these reusable containers that nest and stack for efficient shipping. Made of high-density industrial grade polypropylene that's injection molded for uniform wall thickness and added strength. Shipping containers constructed FDA compliant material for use in food processing and withstand -10° to 150°F. These top quality containers are designed to fit efficiently on 48" x 40" pallets. Lids (sold separately) snap tight for a safe secure fit and are available in colors to match containers. Sold in carton quantities.



  • LENGTH INCHES 23-1/2 (59.69 cm)
  • WIDTH INCHES 15-1/2 (39.37 cm)
  • HEIGHT INCHES 12 (30.48 cm)
  • INSIDE BOTTOM LENGTH INCHES 19-5/8 (49.85 cm)
  • INSIDE BOTTOM WIDTH INCHES 13 (33.02 cm)
  • INSIDE HEIGHT INCHES 11-7/8 (30.16 cm)
  • INSIDE TOP LENGTH INCHES 20-7/8 (53.02 cm)
  • INSIDE TOP WIDTH INCHES 14-1/4 (36.2 cm)
  • CAPACITY LBS 90 (40.91 kg)
  • CAPACITY CUBIC FEET 1.70 (.05 cu. m)
  • ASSEMBLY Assembled
  • BRAND Akro-Mils
  • COLOR FINISH Red
  • CONSTRUCTION Plastic
  • MANUFACTURERS PART NUMBER 35240-RED
  • PACKAGE QUANTITY 3
  • PRODUCT FAMILY Totes & Containers
  • PRODUCT GROUP Containers
  • STACK AND/OR NEST Stack And Nest
  • STACKED CAPACITY LBS 450 (204.55 kg)
  • WEIGHT LBS 6 (2.73 kg)
  • APPROVED/CERTIFIED FDA Compliant
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Mike

    Date: April 23, 2019

    Great Product At Reasonable Price
    Your review:
    The shipping container is a very durable product at a great price. Delivery was quicker than expected. Would recommend this product.
  • Reviewer: Michael

    Date: April 23, 2019

    Shipping Container
    Your review:
    Good product
  • Reviewer: Matt Kolokowsky

    Date: October 11, 2016

    Akro-Mils totes
    Your review:
    We use these totes for storage of various material. They hold up for prolonged use.
Product Q & A

There are no questions for this product.

Save $5.00 ea. with this comparable product

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Akro-Mils Nest & Stack Tote 35240 - 23-1/2"L x 15-1/2"W x 12"H, Red - Pkg Qty 3

Akro-Mils Nest & Stack Tote 35240 - 23-1/2"L x 15-1/2"W x 12"H, Red - Pkg Qty 3

Item #: WB498831RD

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Akro-Mils Nest & Stack Tote 35240 - 23-1/2"L x 15-1/2"W x 12"H, Red - Pkg Qty 3
    Akro-Mils Nest & Stack Tote 35240 - 23-1/2"L x 15-1/2"W x 12"H, Red - Pkg Qty 3
    Akro-Mils Nest & Stack Tote 35240 - 23-1/2"L x 15-1/2"W x 12"H, Red - Pkg Qty 3
    Akro-Mils Nest & Stack Tote 35240 - 23-1/2"L x 15-1/2"W x 12"H, Red - Pkg Qty 3
    Akro-Mils Nest & Stack Tote 35240 - 23-1/2"L x 15-1/2"W x 12"H, Red - Pkg Qty 3
    Akro-Mils Nest & Stack Tote 35240 - 23-1/2"L x 15-1/2"W x 12"H, Red - Pkg Qty 3
    Akro-Mils Nest & Stack Tote 35240 - 23-1/2"L x 15-1/2"W x 12"H, Red - Pkg Qty 3
    Akro-Mils Nest & Stack Tote 35240 - 23-1/2"L x 15-1/2"W x 12"H, Red - Pkg Qty 3
    Akro-Mils Nest & Stack Tote 35240 - 23-1/2"L x 15-1/2"W x 12"H, Red - Pkg Qty 3
    Akro-Mils Nest & Stack Tote 35240 - 23-1/2"L x 15-1/2"W x 12"H, Red - Pkg Qty 3
    Akro-Mils Nest & Stack Tote 35240 - 23-1/2"L x 15-1/2"W x 12"H, Red - Pkg Qty 3
    Akro-Mils Nest & Stack Tote 35240 - 23-1/2"L x 15-1/2"W x 12"H, Red - Pkg Qty 3
    Akro-Mils Nest & Stack Tote 35240 - 23-1/2"L x 15-1/2"W x 12"H, Red - Pkg Qty 3
    Akro-Mils Nest & Stack Tote 35240 - 23-1/2"L x 15-1/2"W x 12"H, Red - Pkg Qty 3
    Akro-Mils Nest & Stack Tote 35240 - 23-1/2"L x 15-1/2"W x 12"H, Red - Pkg Qty 3
    Akro-Mils Nest & Stack Tote 35240 - 23-1/2"L x 15-1/2"W x 12"H, Red - Pkg Qty 3
    Akro-Mils Nest & Stack Tote 35240 - 23-1/2"L x 15-1/2"W x 12"H, Red - Pkg Qty 3
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant