x

Take 15% off your entire order!

Offer applied at checkout

Set Screw Coupling, 1 1/4 " Bore, GRC-125

Set Screw Coupling, 1 1/4 " Bore, GRC-125

Item #: WBB263960

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $31.95

Quantity

Customers Also Viewed

Set Screw Coupling, 1 1/4 " bore, 2 1/4 " outside diameter.

Black Oxide Plated Steel Set Screw Coupling. Traditional cost effective rigid coupling design. Provides torque transmission & alignment.

  • WEIGHT OZ 48.3
  • DESCRIPTION Set Screw Coupling
  • CONSTRUCTION Black Oxide Steel
  • BORE SIZE 1-1/4"
  • SET SCREW 3/8-16 x 1/2
  • WIDTH INCHES 4 (10.16 cm)
  • OUTSIDE DIAMETER INCHES 2-1/4" (5.72 cm)
  • MANUFACTURERS PART NUMBER GRC-125
  • BRAND Climax Metal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Set Screw Coupling, 1 1/4 " Bore, GRC-125

Set Screw Coupling, 1 1/4 " Bore, GRC-125

Item #: WBB263960

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant