x

Take 15% off your entire order!

Offer applied at checkout

Set Screw Coupling, 1/2", Black Oxide Steel, RC-050

Set Screw Coupling, 1/2", Black Oxide Steel, RC-050

Item #: WBB282711

(3)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $14.75

Quantity

Customers Also Viewed

Set Screw Coupling RC-Series, Climax Metal, 1/2" bore, 1" outside diameter.

Black Oxide Plated Steel Set Screw Coupling. Traditional cost effective rigid coupling design. Provides torque transmission & alignment.

  • DESCRIPTION Set Screw Coupling
  • CONSTRUCTION Black Oxide Steel
  • UPC 044861351369
  • BORE SIZE 1/2"
  • LENGTH INCHES 1-1/2" (3.81 cm)
  • MANUFACTURERS PART NUMBER RC-050
  • OUTSIDE DIAMETER INCHES 1" (2.54 cm)
  • BRAND Climax Metal
  • WEIGHT LBS. 0.2375 (.11 kg)
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: UTA

    Date: September 10, 2020

    Unorthodox Use.
    Your review:
    Did the trick!
  • Reviewer: Ken

    Date: April 23, 2019

    1/2" Set Screw Coupling
    Your review:
    Exactly as described and fit my needs to a T.
  • Reviewer: Michael

    Date: April 23, 2019

    5 star
    Your review:
    This product is just what I needed! The service from Global was superb!!
Product Q & A

There are no questions for this product.

Popular item in this category

Rigid Coupling 4 Set Screws 2 @ 90 RC4H-Series, 1/2", Black Oxide Steel

Item #: B282712

Not Yet Rated

Usually ships in 1 to 4 days (ships from US)

$14.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Set Screw Coupling, 1/2", Black Oxide Steel, RC-050

Set Screw Coupling, 1/2", Black Oxide Steel, RC-050

Item #: WBB282711

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant