SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Bondhus 10699 Set 9 Balldriver Screwdrivers 1.5-10mm

Bondhus 10699 Set 9 Balldriver Screwdrivers 1.5-10mm

Item #: WBB471160

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$69.49 up to 9% OFF

Price: $62.95

Quantity

Customers Also Viewed

Bondhus 10687 Set 7 Balldriver Screwdrivers 1.27-5mm

Bondhus 10687 Set 7 Balldriver Screwdrivers 1.27-5mm

Bondhus 10686 Set 6 Balldriver Screwdrivers 1.5-5mm

Bondhus 10686 Set 6 Balldriver Screwdrivers 1.5-5mm

Bondhus 74607 1/8" Prohold Balldriver Screwdriver - Pkg Qty 2

Bondhus 74607 1/8" Prohold Balldriver Screwdriver - Pkg Qty 2

Bondhus 11640 Set 4 Square Recess Screwdrivers #0-3

Bondhus 11640 Set 4 Square Recess Screwdrivers #0-3

Bondhus 3754, 2-1/2mm Extra Long Length Ball End Screwdriver, ProGuard™

Bondhus 3754, 2-1/2mm Extra Long Length Ball End Screwdriver, ProGuard™

Bondhus 3756, 3mm Extra Long Length Ball End Screwdriver, ProGuard™

Bondhus 3756, 3mm Extra Long Length Ball End Screwdriver, ProGuard™

Bondhus 3704, 5/64" Extra Long Length Ball End Screwdriver, ProGuard™

Bondhus 3704, 5/64" Extra Long Length Ball End Screwdriver, ProGuard™

Bondhus 160, 4mm Standard Length Ball End Blade, ProGuard™

Bondhus 160, 4mm Standard Length Ball End Blade, ProGuard™

Bondhus 50150 ClickSet™ Metric Hex Tip Blade, 1.5mm

Bondhus 50150 ClickSet™ Metric Hex Tip Blade, 1.5mm

Set 9 Balldriver Screwdrivers 1.5-10mm - 10699

Balldriver® Tip Screwdriver 9 Piece Set w/ProGuard™ Finish. Sizes: 1.5mm-10mm.

Weights & Dimensions

  • Length Various (Set) IN
  • Tip Size Various (Set) IN
  • Set Size Range 1.5MM-10MM

Product Details

  • Tamper Resistant No
  • Handle Material Thermoplastic, Soft Rubber Coating
  • Measuring System Metric (MM)
  • Number of Pieces 9
  • Type Screwdriver Set
  • Handle Color Family Black/Red
  • Package Quantity Set
  • Brand Bondhus
  • Series Balldriver®
  • Style Standard Length
  • Manufacturers Part Number 10699
  • Color Family Black
  • Case/Stand/Pouch Included None
  • Ball End Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bondhus 10699 Set 9 Balldriver Screwdrivers 1.5-10mm

Bondhus 10699 Set 9 Balldriver Screwdrivers 1.5-10mm

Item #: WBB471160

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant