SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Bondhus 10645 Set 7 Balldriver Screwdrivers 5/64"-3/16"

Bondhus 10645 Set 7 Balldriver Screwdrivers 5/64"-3/16"

Item #: WBB471154

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$36.32 up to 9% OFF

Price: $32.95

Quantity

Customers Also Viewed

Bondhus 10687 Set 7 Balldriver Screwdrivers 1.27-5mm

Bondhus 10687 Set 7 Balldriver Screwdrivers 1.27-5mm

Bondhus 10686 Set 6 Balldriver Screwdrivers 1.5-5mm

Bondhus 10686 Set 6 Balldriver Screwdrivers 1.5-5mm

Bondhus 10699 Set 9 Balldriver Screwdrivers 1.5-10mm

Bondhus 10699 Set 9 Balldriver Screwdrivers 1.5-10mm

Bondhus 74607 1/8" Prohold Balldriver Screwdriver - Pkg Qty 2

Bondhus 74607 1/8" Prohold Balldriver Screwdriver - Pkg Qty 2

Bondhus 11640 Set 4 Square Recess Screwdrivers #0-3

Bondhus 11640 Set 4 Square Recess Screwdrivers #0-3

Bondhus 3754, 2-1/2mm Extra Long Length Ball End Screwdriver, ProGuard™

Bondhus 3754, 2-1/2mm Extra Long Length Ball End Screwdriver, ProGuard™

Bondhus 3756, 3mm Extra Long Length Ball End Screwdriver, ProGuard™

Bondhus 3756, 3mm Extra Long Length Ball End Screwdriver, ProGuard™

Bondhus 3704, 5/64" Extra Long Length Ball End Screwdriver, ProGuard™

Bondhus 3704, 5/64" Extra Long Length Ball End Screwdriver, ProGuard™

Bondhus 160, 4mm Standard Length Ball End Blade, ProGuard™

Bondhus 160, 4mm Standard Length Ball End Blade, ProGuard™

Bondhus 50150 ClickSet™ Metric Hex Tip Blade, 1.5mm

Bondhus 50150 ClickSet™ Metric Hex Tip Blade, 1.5mm

Set 7 Balldriver Screwdrivers 5/64-3/16 - 10645

Balldriver® Tip Screwdriver 7 Piece Set w/ProGuard™ Finish. Sizes: 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", & 3/16".

Weights & Dimensions

  • Length Various (Set) IN
  • Tip Size Various (Set) IN
  • Set Size Range 5/64"-3/16"

Product Details

  • Tamper Resistant No
  • Handle Material "Thermoplastic, Soft Rubber Coating "
  • Measuring System SAE (Fractional)
  • Number of Pieces 7
  • Type Screwdriver Set
  • Handle Color Family Black/Yellow
  • Package Quantity Set
  • Brand Bondhus
  • Series Balldriver®
  • Style Standard Length
  • Manufacturers Part Number 10645
  • Color Family Black
  • Case/Stand/Pouch Included None
  • Ball End Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bondhus 10645 Set 7 Balldriver Screwdrivers 5/64"-3/16"

Bondhus 10645 Set 7 Balldriver Screwdrivers 5/64"-3/16"

Item #: WBB471154

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant