SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Bondhus 10836 Set 12 Balldriver Power Bits 5/64"-1/2"

Bondhus 10836 Set 12 Balldriver Power Bits 5/64"-1/2"

Item #: WBB471184

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$57.83 up to 12% OFF

Price: $50.95

Quantity

Customers Also Viewed

Bondhus 10899 Set 9 Balldriver Power Bits 2-12mm

Bondhus 10899 Set 9 Balldriver Power Bits 2-12mm

Bondhus 10806 7/64" Balldriver Power Bit - Pkg Qty 10

Bondhus 10806 7/64" Balldriver Power Bit - Pkg Qty 10

Bondhus 10814 3/8" Balldriver Power Bit

Bondhus 10814 3/8" Balldriver Power Bit

Bondhus 10812 1/4" Balldriver Power Bit - Pkg Qty 10

Bondhus 10812 1/4" Balldriver Power Bit - Pkg Qty 10

Bondhus 11054 2.5mm Balldriver Insert Bit - Pkg Qty 10

Bondhus 11054 2.5mm Balldriver Insert Bit - Pkg Qty 10

Bondhus 10854 2.5mm Balldriver Power Bit - Pkg Qty 10

Bondhus 10854 2.5mm Balldriver Power Bit - Pkg Qty 10

Bondhus 11099 Set 9 Balldriver Insert Bits 2-12mm

Bondhus 11099 Set 9 Balldriver Insert Bits 2-12mm

Amerex Fire Extinguisher - 5 Lb. Capacity

Amerex Fire Extinguisher - 5 Lb. Capacity

Set 12 Balldriver Power Bits 5/64-1/2 - 10836

Balldriver® Tip Power Bit Set of 12 pcs w/ProGuard™ Finish. Includes sizes: 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" & 1/2".

Weights & Dimensions

  • Length 3 IN (7.62 cm)
  • Handle Length 3"
  • Tip Size Various (Set) IN
  • Set Size Range 5/64"-1/2"

Product Details

  • Tamper Resistant No
  • Measuring System SAE (Fractional)
  • Number of Pieces 12
  • Type Power Bit Set
  • Package Quantity Set
  • Brand Bondhus
  • Series Balldriver®
  • Style Insert Bit
  • Manufacturers Part Number 10836
  • Color Family Black
  • Case/Stand/Pouch Included None
  • Ball End Yes
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Gary

    Date: April 23, 2019

    Allen Bits
    Your review:
    The bits are great. I just wish I could get them in a carrying case.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bondhus 10836 Set 12 Balldriver Power Bits 5/64"-1/2"

Bondhus 10836 Set 12 Balldriver Power Bits 5/64"-1/2"

Item #: WBB471184

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant