SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Bush Furniture 60" Desk - Hansen Cherry - Series A

Bush Furniture 60" Desk - Hansen Cherry - Series A

Item #: WBB473705

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Gray
  • Cherry

Cherry

Price: $741.00

Quantity

Customers Also Viewed

Bush Furniture Right Hand Wood Desk with Bow Front - Mocha Cherry - Series C

Bush Furniture Right Hand Wood Desk with Bow Front - Mocha Cherry - Series C

Bush Furniture Lateral File Cabinet, 2 Drawer with Double Handle Pulls - Mocha Cherry - Series C

Bush Furniture Lateral File Cabinet, 2 Drawer with Double Handle Pulls - Mocha Cherry - Series C

Interion® Office Desk With 3 Drawers, 60"W x 24"D - Gray

Interion® Office Desk With 3 Drawers, 60"W x 24"D - Gray

Interion® 3 Drawer Pedestal Box File Cabinet, 16"W x 20"D x 29"H, Black

Interion® 3 Drawer Pedestal Box File Cabinet, 16"W x 20"D x 29"H, Black

Interion® 2 Drawer Pedestal File/File - Black

Interion® 2 Drawer Pedestal File/File - Black

Interion® 24 Hour Mesh Back Chair w/ Mid Back & Adjustable Arms, Fabric, Black

Interion® 24 Hour Mesh Back Chair w/ Mid Back & Adjustable Arms, Fabric, Black

Interion® 48"W Corner Desk, Gray

Interion® 48"W Corner Desk, Gray

Interion® 48"W Corner Desk - Cherry

Interion® 48"W Corner Desk - Cherry

Bush Furniture 60" Desk - Hansen Cherry - Series A

Convenient and comfortable with just the right amount of workspace, the Bush Business Furniture Series A 60"W Desk has the commercial quality you need for years of productivity. The durable thermally fused laminate surface fends off scratches and stains while providing room to spread out. Rugged edge banding and thick end panels resist damage as sturdy feet with adjustable levelers ensure stability. The comfortable C-leg design offers loads of legroom, and a comprehensive wire management system organizes cables to keep them out of your way. The Office Desk accepts a coordinating Hutch, Mobile File Cabinets, Keyboard Tray or Pencil Drawer (all sold separately). Series A completes your multi-person workspace, classroom, home office or anywhere in between with a variety of configuration options. Featuring 7 attractive two-tone finishes and contemporary styling, this commercial office furniture adapts to your surroundings. Customize any environment with a full line of affordable products, all backed by a 10 Year Warranty. Series A withstands the rigors of a 40-plus hour week and meets ANSI/BIFMA quality test standards. American made with U.S. and imported parts.

Features:
  • Thermally fused laminate finish fends off scratches and stains
  • Open C-Leg design provides loads of legroom so you can work in comfort
  • Wire management system includes leg and desktop grommets with a channel on the modesty panel to keep cables under control
  • Complete your workspace with a coordinating Hutch, Mobile File Cabinet, Keyboard Tray or Pencil Drawer (all sold separately)
  • Series A makes the most of any space with endless configuration options and 7 attractive two-tone finishes to match your style
  • Meets ANSI/BIFMA quality test standards for performance and safety
  • American made with U.S. and imported parts
  • Commercial quality backed by 10 Year Warranty


Weights & Dimensions

  • Depth 26-3/4 IN (67.95 cm)
  • Width 59-5/8 IN (151.45 cm)
  • Height 29-3/4 IN (75.57 cm)

Product Details

  • Assembly Required Yes
  • Description 60" Desk
  • Capacity 1 Person
  • Wire Management Yes
  • Type Office Desk
  • Top Material Laminate
  • Frame Color Family Black
  • Brand Bush Business Furniture
  • Series Series A
  • Top Color Family Cherry
  • Manufacturers Part Number WC90460A
  • Shape Rectangle
  • Frame Material Steel

Warranty

  • Warranty 10 YR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bush Furniture 60" Desk - Hansen Cherry - Series A

Bush Furniture 60" Desk - Hansen Cherry - Series A

Item #: WBB473705

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Bush Furniture 60" Desk - Hansen Cherry - Series A
    Bush Furniture 60" Desk - Hansen Cherry - Series A
    Bush Furniture 60" Desk - Hansen Cherry - Series A
    Bush Furniture 60" Desk - Hansen Cherry - Series A
    Bush Furniture 60" Desk - Hansen Cherry - Series A
    Bush Furniture 60" Desk - Hansen Cherry - Series A
    Bush Furniture 60" Desk - Hansen Cherry - Series A
    Bush Furniture 60" Desk - Hansen Cherry - Series A
    Bush Furniture 60" Desk - Hansen Cherry - Series A
    Bush Furniture 60" Desk - Hansen Cherry - Series A
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant