SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Bush Furniture Double Bookcase with 5 Shelves - Mahogany - Series C

Bush Furniture Double Bookcase with 5 Shelves - Mahogany - Series C

Item #: WBB473983

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $613.00

Quantity

Customers Also Viewed

Bush Furniture Right Hand Wood Desk with Bow Front - Mocha Cherry - Series C

Bush Furniture Right Hand Wood Desk with Bow Front - Mocha Cherry - Series C

Bush Furniture Lateral File Cabinet, 2 Drawer with Double Handle Pulls - Mocha Cherry - Series C

Bush Furniture Lateral File Cabinet, 2 Drawer with Double Handle Pulls - Mocha Cherry - Series C

Interion® Office Desk With 3 Drawers, 60"W x 24"D - Gray

Interion® Office Desk With 3 Drawers, 60"W x 24"D - Gray

Interion® 2 Drawer Pedestal File/File - Black

Interion® 2 Drawer Pedestal File/File - Black

Utility Drawer - Office Furniture Groupings

Utility Drawer - Office Furniture Groupings

Keyboard Shelf  - Office Furniture Groupings

Keyboard Shelf - Office Furniture Groupings

Bush Furniture Light Pack For Hutches

Bush Furniture Light Pack For Hutches

Interion® 48"W Corner Desk, Gray

Interion® 48"W Corner Desk, Gray

Bush Furniture Double Bookcase with 5 Shelves - Mahogany - Series C

The Bush Business Furniture Series C 36W 5 Shelf Bookcase brings flexibility and a classic look to your office. Backed by commercial-grade quality, the Bookcase includes three adjustable shelves for displaying books, binders or objects of varying heights. Two fixed shelves ensure stability, while the heavy-duty construction stands up to years of use. Add one Bookcase to your home or office, or combine two or more to create a storage wall. The options are endless with Series C. This affordable office furniture boasts quality craftsmanship to withstand the rigors of a 40-plus hour work week and comes with a 10 Year Warranty. Seven stylish finishes blend seamlessly in any environment. Multiple layout options meet the needs of numerous workspaces, from the private or home office to reception areas and conference rooms. Series C evolves with your preferences, allowing you to reconfigure your workspace as required with a complete line of coordinated commercial office furniture. American made with U.S. and imported parts.

Features:
  • 3 adjustable shelves provide flexibility and 2 fixed shelves add stability
  • Durable shelves tested to hold up to 50 lbs. each
  • Quality construction for superior resistance to scratches and stains
  • Accept Half Height Door Kit (sold separately) to conceal lower shelves
  • Series C complements your office with clean lines, extended modesty panels, Brushed Nickel hardware and 7 finish options
  • Meets ANSI/BIFMA quality test standards for performance and safety
  • American made with U.S. and imported parts
  • Commercial quality backed by 10 Year Warranty

Weights & Dimensions

  • Depth 15-3/8 IN (39.05 cm)
  • Width 35-5/8 IN (90.49 cm)
  • Height 72-3/4 IN (184.79 cm)

Product Details

  • Assembly Required Unassembled
  • Description Open Double Bookcase
  • Number of Shelves 5
  • Type Bookcase
  • Top Material Laminate
  • Frame Color Family Mahogany
  • Brand Bush Business Furniture
  • Series Series C
  • Top Color Family Mahogany
  • Manufacturers Part Number WC36714
  • Shape Rectangle
  • Frame Material Laminate

Warranty

  • Warranty 10 YR

Compliance & Certifications

  • Certifications ANSI/BIFMA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bush Furniture Double Bookcase with 5 Shelves - Mahogany - Series C

Bush Furniture Double Bookcase with 5 Shelves - Mahogany - Series C

Item #: WBB473983

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Bush Furniture Double Bookcase with 5 Shelves - Mahogany - Series C
    Bush Furniture Double Bookcase with 5 Shelves - Mahogany - Series C
    Bush Furniture Double Bookcase with 5 Shelves - Mahogany - Series C
    Bush Furniture Double Bookcase with 5 Shelves - Mahogany - Series C
    Bush Furniture Double Bookcase with 5 Shelves - Mahogany - Series C
    Bush Furniture Double Bookcase with 5 Shelves - Mahogany - Series C
    Bush Furniture Double Bookcase with 5 Shelves - Mahogany - Series C
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant