
Price: $937.00
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Limit the travel of electrically operated doors, conveyors, hoists, machine tool work tables and similar devices. Equipment having rotating mechanisms, or linear motion which can be translated into rotational motion, can be controlled by these versatile switches. Furnas Series 55 switches can be mounted in any position and are easy to wire and adjust.
Weights & Dimensions
- Depth 5-1/3 IN (13.55 cm)
- Width 5-1/3 IN (13.55 cm)
- Gear Ratio 20.5:1
- Height 3-1/3 IN (8.47 cm)
Product Details
- Normally Closed 3
- Number of Shelves Each
- Capacity 15 Amps.
- Support Type Base Mount
- Brand Hubbell
- Package Quantity 1
- Material Die-cast Aluminum
- Normally Open 3
- Manufacturers Part Number 55-4E-3SP-WR-20
- Color Gray
Compliance & Certifications
- NEMA Class 4
Customer Review
Product Q & A
There are no questions for this product.

Hubbell 55-4E-3SP-WR-20 Series 55 Limit Switch - 20.5:1 Gear Ratio w/ 3 Contact Blocks
$937.0
- Product Information
- Customer Review
- Product Q&A