Take 15% off your entire order!

Offer applied at checkout

BOSCH® SDS-Plus Bulldog Rotary Hammer Bit, HC2108, 5/8" X 22" X 24", 1-Piece

BOSCH® SDS-Plus Bulldog Rotary Hammer Bit, HC2108, 5/8" X 22" X 24", 1-Piece

Item #: WBB1039122

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$73.32 up to 39% OFF

Price: $44.95

Quantity

Bosch SDS-Plus Bulldog Rotary Hammer Bit, HC2108, 5/8" X 22" X 24", 1-Piece

Features
  • Four-flute design for fast dust removal
  • 20% faster in concrete (compared to S4L)
  • Optimized brazing and hardening process for long life
  • Optimized flute design to reduce bit stress


  • Product Details

    • Type Bulldog™
    • Brand Bosch
    • Description Hammer Drill Bit
    • Manufacturers Part Number HC2108
    • Shank Type SDS-PLUS

    Weights & Dimensions

    • Useable Length 22"
    • Size 5/8 IN
    • Length 24 IN (60.96 cm)
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    BOSCH® SDS-Plus Bulldog Rotary Hammer Bit, HC2108, 5/8" X 22" X 24", 1-Piece

    BOSCH® SDS-Plus Bulldog Rotary Hammer Bit, HC2108, 5/8" X 22" X 24", 1-Piece

    Item #: WBB1039122

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant