SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Proto J1230MASD 30mm 12-Point Satin Combination Wrench

Proto J1230MASD 30mm 12-Point Satin Combination Wrench

Item #: WBB329694

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $129.95

Quantity

Proto® Satin Combination Wrench 30 mm - 12 Point

  • Satin finish provides corrosion resistance and a slip resistant grip.
  • 12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners.
  • Anti-Slip Design (ASD) open end.
  • Metric sizes 9mm and smaller and sizes 36mm and larger do not have the ASD feature.
  • Box ends incorporate the TorquePlus™ system.


  • Weights & Dimensions

    • Opening Size 1/2 IN
    • Head Thickness 11.900 mm (open) 16.300 mm (box)
    • Length 15-55/64 IN (40.28 cm)
    • Size 30 MM
    • Weight 1/4 lb LBS

    Product Details

    • Head Angle 15° Open Side
    • Points 12
    • Measuring System Metric (MM)
    • Offset Angle 15° Box Side
    • Handle Type Oval
    • Opening Type Open/Box
    • Type Standard
    • Brand Proto
    • Material Forged Alloy Steel
    • Manufacturers Part Number J1230MASD
    • Color Family Silver
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Proto J1230MASD 30mm 12-Point Satin Combination Wrench

    Proto J1230MASD 30mm 12-Point Satin Combination Wrench

    Item #: WBB329694

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant