Global Industrial™ Floor Tape Applicator, Up To 4-1/2" Wide Tape

Rollover image to zoom in

Click image to enlarge

Global Industrial™ Floor Tape Applicator, Up To 4-1/2" Wide Tape

Item #: WB708175

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 101.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Floor Tape Applicator, Up To 4-1/2" Wide Tape Allows Easy Tape Installation For Warehouses, Commercial Property, Parking Garages, and more.

These floor tape applicators are designed for fast and easy application of safety tape, onto various floor surfaces. The steel tubing construction provides strength and durability for years of reliable service. The dual comfort grip handles give you steering control for taping speed and accuracy. The axle mounted rubber wheels allow easy mobility over rough and uneven surfaces. Holds up to a 4-1/2" width tape. Available in a black color finish.
  • Steel tubing construction
  • Dual grip handles
  • Axle mounted wheels

Product Specifications

    • HEIGHT INCHES39 (99.06 cm)
    • COLOR FINISHBlack
    • BRANDGlobal Industrial™
    • CONSTRUCTIONSteel Tubing
    • DESCRIPTIONTape Applicator
    • MANUFACTURERS PART NUMBER708175
    • TYPEHolds up to 4-1/2" W Tape Rolls
    • WEIGHT LBS14.5 (6.59 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Floor Tape Applicator

Your review: have not used yet, but I hope this saves some time

Is this review helpful?

Solid product, good price.

Your review: Solid little device for putting down floor tape. Because it is built to accept tape styles up to 4-1/2", there is quite a bit of play in the dispenser section. For tapes with smaller widths (2", for example) you may want to add tape to the smaller side rollers, in order to keep the tape roll centered.

Is this review helpful?

Floor taper

Your review: It does work.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!