SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

AMPCO® 8600 Non-Sparking Rust Scrapers 3" Blade

AMPCO® 8600 Non-Sparking Rust Scrapers 3" Blade

Item #: WBB323715

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $336.95

Quantity

Customers Also Viewed

AMPCO® S-23 Non-Sparking Scraper 6x2-1/4" Blade

AMPCO® S-23 Non-Sparking Scraper 6x2-1/4" Blade

AMPCO® S-5 Non-Sparking Scraper Pick & Scaler 3" Blade

AMPCO® S-5 Non-Sparking Scraper Pick & Scaler 3" Blade

Stanley 28-593 Window Scraper with 1 Blade

Stanley 28-593 Window Scraper with 1 Blade

Stanley 28-500 Razor Blade Scraper with 5 Blades

Stanley 28-500 Razor Blade Scraper with 5 Blades

Stanley 28-100 Mini-Razor Fixed Blade Scraper

Stanley 28-100 Mini-Razor Fixed Blade Scraper

SpeedPress 154G 5' x 10' Rhino Self Healing Cutting Mat W/ Grid

SpeedPress 154G 5' x 10' Rhino Self Healing Cutting Mat W/ Grid

Leatherman® Rebar™ Stainless Steel 17-in-1 Multi-Tool

Leatherman® Rebar™ Stainless Steel 17-in-1 Multi-Tool

AMPCO® 8600 Non-Sparking Rust Scrapers 3" Blade

Features:
  • Non-sparking
  • Non-magnetic
  • Corrosion resistant
  • Beryllium-free
  • MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT.

Weights & Dimensions

  • Blade Width 3 IN (7.62 cm)
  • Blade Length 8 IN (20.32 cm)
  • Weight 1.24 LBS (.56 kg)
  • Length 23-1/2 IN (59.69 cm)

Product Details

  • Handle Material Wood
  • Brand Ampco
  • Manufacturers Part Number 8600
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AMPCO® 8600 Non-Sparking Rust Scrapers 3" Blade

AMPCO® 8600 Non-Sparking Rust Scrapers 3" Blade

Item #: WBB323715

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant