Take 15% off your entire order!

Offer applied at checkout

+

Rubbermaid® Refuse Bin, 8 Gallon, Black

Rubbermaid® Refuse Bin, 8 Gallon, Black

Item #: WB241299

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

$186.41 up to 15% OFF

Price: $157.95

Quantity

Easily hooks on to carts for convenient waste or supply storage. Measures 17"W x 12"D x 22"H. Also available in 4-gallon size.

Does not fit Rubbermaid® Flat Shelf Carts. 1 Year Limited Warranty.

  • WIDTH INCHES 17 (43.18 cm)
  • HEIGHT INCHES 22 (55.88 cm)
  • CAPACITY LBS -- (909.09 kg)
  • COLOR FINISH Black
  • ASSEMBLY Assembled
  • CONSTRUCTION Plastic
  • DESCRIPTION 8 Gallon Refuse Bin
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER FG335388BLA
  • REFERENCE # 3353-88
  • TYPE Accessory
  • BRAND Rubbermaid
  • DEPTH INCHES 12 (30.48 cm)
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Dudley

    Date: April 23, 2019

    Rubbermaid� 8 Gallon Refuse Bin
    Your review:
    Great addition
  • Reviewer: Eveline

    Date: December 20, 2018

    Refuse bin
    Your review:
    It very study and fits both ends of the cart very well
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubbermaid® Refuse Bin, 8 Gallon, Black

Rubbermaid® Refuse Bin, 8 Gallon, Black

Item #: WB241299

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Rubbermaid® Refuse Bin, 8 Gallon, Black
    Rubbermaid® Refuse Bin, 8 Gallon, Black
    Rubbermaid® Refuse Bin, 8 Gallon, Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant