x

Take 15% off your entire order!

Offer applied at checkout

Rigid Coupling 4 Set Screws 2 @ 90 RC4H-Series, 1/2", Black Oxide Steel

Rigid Coupling 4 Set Screws 2 @ 90 RC4H-Series, 1/2", Black Oxide Steel

Item #: WBB282712

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $14.75

Quantity

Customers Also Viewed

Rigid Coupling 4 Set Screws 2 @ 90 RC4H-Series, Climax Metal, 1/2" bore, 1" outside diameter.

Black Oxide Plated Steel Set Screw Coupling. Design includes 2 sets of set screws positioned 90 degrees from each other. Design provides additional torque transmission to aligned shafts.

  • DESCRIPTION Rigid Coupling
  • CONSTRUCTION Black Oxide Steel
  • UPC 044861050804
  • BORE SIZE 1/2"
  • LENGTH INCHES 1-1/2" (3.81 cm)
  • MANUFACTURERS PART NUMBER RC-050-4H@90
  • OUTSIDE DIAMETER INCHES 1" (2.54 cm)
  • BRAND Climax Metal
  • WEIGHT LBS. --
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Rigid Coupling 4 Set Screws 2 @ 90 RC4H-Series, 5/8", Black Oxide Steel

Item #: B282754

(1)

Usually ships in 1 to 4 days (ships from US)

$16.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rigid Coupling 4 Set Screws 2 @ 90 RC4H-Series, 1/2", Black Oxide Steel

Rigid Coupling 4 Set Screws 2 @ 90 RC4H-Series, 1/2", Black Oxide Steel

Item #: WBB282712

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant