x

Take 15% off your entire order!

Offer applied at checkout

Aarco Removable Vinyl Letter Board - 14"W x 21"H

Aarco Removable Vinyl Letter Board - 14"W x 21"H

Item #: WBB291208

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $73.95

Quantity

Customers Also Viewed

Aarco Removable Vinyl Letter Board - 14"W x 21"H

Optional Removable Letter Panel compatible with ODCC enclosed Bulletin Board without headers. The black vinyl covered grooved panel accepts plastic letters with tabs positioned at 1/4" centers. Letters are sold separately. 14"W x 21"H (size may vary up to 1/2").

  • WIDTH INCHES 14 (35.56 cm)
  • HEIGHT INCHES 21 (53.34 cm)
  • COLOR FINISH Black
  • ASSEMBLY Assembled
  • BRAND Aarco
  • DESCRIPTION Enclosed Bulletin Board
  • FRAME COLOR Silver
  • FRAME CONSTRUCTION Frameless
  • MANUFACTURERS PART NUMBER RR2418V
  • PACKAGE QUANTITY 1
  • SUGGESTED USE Outdoor
  • BOARD TYPE Accessory
  • ACCESSORY TYPE Letter Board Insert
  • SURFACE MATERIAL Vinyl
  • CONSTRUCTION Tempered Hardboard
  • EXTERIOR DEPTH INCHES 1/2 (1.27 cm)
Customer Review

1.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Richard Elliott

    Date: April 23, 2019

    wrong size
    Your review:
    the unit was only 14:" by 21"
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aarco Removable Vinyl Letter Board - 14"W x 21"H

Aarco Removable Vinyl Letter Board - 14"W x 21"H

Item #: WBB291208

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant