Trailer & Hitch Balls
Shank Diameter
Brand
Width
Material
Depth
Height
Color
Style
Price
Height
5 in
M.G.T.W.
30,000 Lbs
Ball Size
2-5/16"
Width
22 in
Height
1-1/4 in
M.G.T.W.
10,000 Lbs
Ball Size
2-5/16"
Race Sport Lighting Reverse Bolt-On Hitch Bar LED Flood Light For 2011-2016 Ford F250-F450, 1.6A
Height
9 in
Width
14 in
Depth
14 in
For Use With
OEM Truck Hitch
Height
9 in
M.G.T.W.
25,000 Lbs
Ball Size
2-5/16"
Width
2-8/9 in
Race Sport Lighting Bolt-On Hitch Bar LED Flood Light For 2020-Current Chevy GMC 2500 3500, 1.6A
Height
10 in
Width
16 in
Depth
16 in
For Use With
OEM Truck Hitch
Height
2-2/7 in
Ball Size
2"
Width
5-2/7 in
Depth
2-1/3 in