+

Dandux Red Elevated Plastic Box Truck 51130P06R 6 Bushel Capacity
Item #: WB985674RD
Not Yet Rated
Enter postal code for delivery date estimate
Shipping to 10465 change
- Gray
- Black
- Blue
- White
- Yellow
- Red
- Green
Red
Frequently Purchased Together
Price: $358.95
Customers Also Viewed
- LENGTH INCHES 30 (76.2 cm)
- WIDTH INCHES 20 (50.8 cm)
- HEIGHT INCHES 32-1/4 (81.92 cm)
- CAPACITY BUSHEL 6
- CAPACITY LBS 300 (136.36 kg)
- COLOR FINISH Red
- ASSEMBLY Unassembled
- BASE CONSTRUCTION Steel
- CONSTRUCTION Plastic
- MANUFACTURERS PART NUMBER 51130P06R
- WEIGHT LBS 32 (14.55 kg)
- WHEEL DIAMETER INCHES 3 (7.62 cm)
- WHEEL TYPE Rubber Swivel
- BRAND Dandux
- INSIDE HEIGHT INCHES 20-1/2 (52.07 cm)
There are no questions for this product.

Dandux Blue Plastic Turn Around Truck with Convertible Shelves 511461U 38 Cu. Ft.
Item #: 251885BL
Not Yet Rated
$1,527.00

Dandux Red Elevated Plastic Box Truck 51130P06R 6 Bushel Capacity
$358.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories