Take 15% off your entire order!

Offer applied at checkout

Rail Kit 30906 for Akro-Mils® Two-In-One ProCart™ 45"L x 24"W

Rail Kit 30906 for Akro-Mils® Two-In-One ProCart™ 45"L x 24"W

Item #: WB330440

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$288.04 up to 1% OFF

Price: $285.95

Quantity

Optional bin rail kit includes 9 rails that allow use of AkroBins (sold separately in carton quantities only) for a mobile workstation.

Rail Kit Holds:
1 Case of 36 pieces 5-1/2"W x 10-7/8"D x 5"H Blue or Yellow AkroBins
or
1 Case of 18 pieces 11"W x 10-7/8"D x 5"H Blue or Yellow AkroBins.

Weights & Dimensions

  • Length 45 IN (114.3 cm)

Product Details

  • Brand Akro-Mils
  • Assembly Required Unassembled
  • Material Plastic
  • Manufacturers Part Number 30906
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rail Kit 30906 for Akro-Mils® Two-In-One ProCart™ 45"L x 24"W

Rail Kit 30906 for Akro-Mils® Two-In-One ProCart™ 45"L x 24"W

Item #: WB330440

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant