x

Take 15% off your entire order!

Offer applied at checkout

QwikSwap™ V3 Universal Variable Airflow ECM replacement board, QT6104

QwikSwap™ V3 Universal Variable Airflow ECM replacement board, QT6104

Item #: WBB2278203

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $444.95

Quantity

Customers Also Viewed

QwikSwap™ V3 Universal Variable Airflow ECM replacement board, QT6104

QwikSwap™ V3 (QT6104) provides replacement of a failed OEM Variable Air Flow Rate ECM 2.0. 2.3, 2.5 or 3.0 motor with a Permanent Split Capacitor (PSC) motor while maintaining variable blower air flow capability. As with any QwikSwap, installation simply requires moving wires from the failed ECM motor to the QwikSwap™ V3 board, then connecting the new PSC motor's common and the three power leads (one for each speed) to the QwikSwap™ V3 board (along with a capacitor). Operates with any PSC motor up to 1 horsepower, either 120 or 240 VAC single phase.



  • BRAND QwikProducts
  • LENGTH INCHES 11 (27.94 cm)
  • WIDTH INCHES 9 (22.86 cm)
  • HEIGHT INCHES 13 (33.02 cm)
  • WEIGHT LBS 2 (.91 kg)
  • DESCRIPTION QwikSwap V3 Universal Variable Airflow ECM replacement board
  • PACKAGE QUANTITY 1
  • MANUFACTURER'S PART NUMBER QT6104
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
QwikSwap™ V3 Universal Variable Airflow ECM replacement board, QT6104

QwikSwap™ V3 Universal Variable Airflow ECM replacement board, QT6104

Item #: WBB2278203

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant