x

Take 15% off your entire order!

Offer applied at checkout

Purolator® Key Pleat™ Pleated Air Filter, MERV 7, Self-Supported, 18"Wx24"Hx2"D - Pkg Qty 12

Image for reference only

Purolator® Key Pleat™ Pleated Air Filter, MERV 7, Self-Supported, 18"Wx24"Hx2"D - Pkg Qty 12

Item #: WBB436043

(3)

Enter postal code for delivery date estimate

Shipping to 10465 change

Original Price: $11.25

$6.95 ea.

Clearance Price: $83.40 / Pkg of 12

Quantity

Customers Also Viewed

The Key Pleat™ self supported pleated filter has a MERV 7 rating. The filter is made of 100% synthetic media. The media pack is contained in a single piece beverage board. Self-supported MERV 7 filters eliminate the need for a metal backing to shape the pleats. They are fully incinerable, simplifying disposal.

  • BRAND Purolator
  • NOMINAL WIDTH INCHES 18 (45.72 cm)
  • NOMINAL HEIGHT INCHES 24 (60.96 cm)
  • NOMINAL DEPTH INCHES 2 (5.08 cm)
  • MANUFACTURER'S PART NUMBER KP-STD2-8402 18X24X2
  • ACTUAL WIDTH INCHES 17-1/2 (44.45 cm)
  • ACTUAL DEPTH INCHES 1-3/4 (4.45 cm)
  • WEIGHT LBS 1 (.45 kg)
  • MERV 7
  • TYPE Self-Supported
  • PACKAGE QUANTITY 12
  • SERIES Key Pleat™
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Darek

    Date: April 23, 2019

    filters
    Your review:
    best filters we have used
  • Reviewer: Vander Vorst Const. SVS.

    Date: April 23, 2019

    E.Z. shopping
    Your review:
    I like being able to find multiple sizes in 1 location. Many sizes are not stocked at my local supply store. And delivered to my front door. Now that is E.Z.!
  • Reviewer: Michael

    Date: April 23, 2019

    Purolator Air filter review
    Your review:
    This filters work great and are a great value. Used on our air compressor intake. In our machine shop.
Product Q & A

There are no questions for this product.

You might be interested in this similar product

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Purolator® Key Pleat™ Pleated Air Filter, MERV 7, Self-Supported, 18"Wx24"Hx2"D - Pkg Qty 12

Purolator® Key Pleat™ Pleated Air Filter, MERV 7, Self-Supported, 18"Wx24"Hx2"D - Pkg Qty 12

Item #: WBB436043

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant