Take 15% off your entire order!

Offer applied at checkout

Dewalt eng. by Powers 7430SD1-PWR-Power-Stud+® Wedge Expansion Anchor, SD1, 5/8" x 3-1/2" - Pkg Qty 25

Dewalt eng. by Powers 7430SD1-PWR-Power-Stud+® Wedge Expansion Anchor, SD1, 5/8" x 3-1/2" - Pkg Qty 25

Item #: WBB701609

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$2.42 ea.

Price: $60.50 / Pkg of 25

Quantity

Customers Also Viewed

Dewalt eng. by Powers 7416SD1-PWR - Power-Stud+® Wedge Expansion Anchor, SD1, 3/8" x 5" - Pkg Qty 50

Dewalt eng. by Powers 7416SD1-PWR - Power-Stud+® Wedge Expansion Anchor, SD1, 3/8" x 5" - Pkg Qty 50

Dewalt eng. by Powers 7415SD1-PWR-Power-Stud+® Wedge Expansion Anchor, SD1, 3/8" x 3-3/4" - Pkg Qty 50

Dewalt eng. by Powers 7415SD1-PWR-Power-Stud+® Wedge Expansion Anchor, SD1, 3/8" x 3-3/4" - Pkg Qty 50

Dewalt eng. by Powers 7448SD1-PWR-Power-Stud+® Wedge Expansion Anchor, SD1, 3/4" x 8-1/2" - Pkg Qty 10

Dewalt eng. by Powers 7448SD1-PWR-Power-Stud+® Wedge Expansion Anchor, SD1, 3/4" x 8-1/2" - Pkg Qty 10

Dewalt eng. by Powers 7413SD1-PWR - Power-Stud+® Wedge Expansion Anchor, SD1, 3/8" x 3" - Pkg Qty 50

Dewalt eng. by Powers 7413SD1-PWR - Power-Stud+® Wedge Expansion Anchor, SD1, 3/8" x 3" - Pkg Qty 50

Dewalt eng. by Powers 7412SD1-PWR-Power-Stud+® Wedge Expansion Anchor, SD1, 3/8" x 2-3/4" - Pkg Qty 50

Dewalt eng. by Powers 7412SD1-PWR-Power-Stud+® Wedge Expansion Anchor, SD1, 3/8" x 2-3/4" - Pkg Qty 50

Dewalt eng. by Powers 7446SD1-PWR - Power-Stud+® Wedge Expansion Anchor, SD1, 3/4" x 7" - Pkg Qty 20

Dewalt eng. by Powers 7446SD1-PWR - Power-Stud+® Wedge Expansion Anchor, SD1, 3/4" x 7" - Pkg Qty 20

Dewalt eng. by Powers 7422SD1-PWR-Power-Stud+® Wedge Expansion Anchor, SD1, 1/2" x 3-3/4" - Pkg Qty 50

Dewalt eng. by Powers 7422SD1-PWR-Power-Stud+® Wedge Expansion Anchor, SD1, 1/2" x 3-3/4" - Pkg Qty 50

Dewalt eng. by Powers Fasteners PFM1411800 Screw-Bolt™ Carbon Steel, 3/4" x 6" - Pkg Qty 20

Dewalt eng. by Powers Fasteners PFM1411800 Screw-Bolt™ Carbon Steel, 3/4" x 6" - Pkg Qty 20

The Power-Stud®+ SD1 Anchor is a fully threaded, torque-controlled, wedge expansion anchor which is designed for consistent performance in cracked and uncracked concrete. Suitable base materials include normal-weight concrete, structural sand-lightweight concrete and concrete over metal deck. The anchor is manufactured with a zinc plated carbon steel body and expansion clip. Nut and washer are included.

Weights & Dimensions

  • Unit of Measurement Inch (Imperial)
  • Length 3-1/2 IN (8.89 cm)
  • Thread Length 1-1/2 IN (3.81 cm)
  • Size 5/8-11

Product Details

  • Country of Origin Import
  • Package Quantity 25
  • Brand DeWalt Engineered by Powers
  • Series Power-Stud®
  • Material Steel
  • Anchor Type Wedge Expansion Anchor
  • Manufacturers Part Number 7430SD1-PWR

Compliance & Certifications

  • Certifications ICC Compliant
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dewalt eng. by Powers 7430SD1-PWR-Power-Stud+® Wedge Expansion Anchor, SD1, 5/8" x 3-1/2" - Pkg Qty 25

Dewalt eng. by Powers 7430SD1-PWR-Power-Stud+® Wedge Expansion Anchor, SD1, 5/8" x 3-1/2" - Pkg Qty 25

Item #: WBB701609

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant