Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Air Gun Kit With 3 Popular Tips
See all 22 items in product family

Air Gun Kit With 3 Popular Tips

Item #: WBB545788

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 33.95
Product Information
Customer Review
Product Q&A
The versatile Foster blow gun kit BG-KIT-F1 contains three of the most popular nozzles for industrial and automotive uses as well as a 1/4" stardard plug for easy air hose connection. This kit inculdes a high quality, lever-operated heavy duty blow gun featuring a patented quick disconnect coupler which allows users to switch nozzles quickly and easily. Also included are a high flow safety nozzle, six inch extension safety nozzle, rubber tip nozzle and quick connector plug for connecting blow gun to shop air supply. The kit comes ready for hanging display in a clear clamshell package.

Product Specifications

    • BRANDFoster
    • MANUFACTURERS PART NUMBERBG-KIT-F1
    • TYPEAir Gun

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.