Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jefferson Valves, 3/4" 2 Way Solenoid Valve For General Purpose 12V DC
See all 177 items in product family

Jefferson Valves, 3/4" 2 Way Solenoid Valve For General Purpose 12V DC

Item #: WBB461894

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 133.95
Product Information
Customer Review
Product Q&A
Normally closed.Pilot operated.Forged brass body.BSP or NPT threaded connections.Plastic or metal core diaphragm.Shape B DIN 43650 connection encapsulated minicoils.IP65 and NEMA4 Protection.Core tube: 304 s.s. Core spring: 302 s.s. Core: 430 F s.s.Shading coil: copper.

Product Specifications

    • BRANDJEFFERSON SOLENOID VALVES USA, INC
    • TYPENormally Closed
    • BODYForged Brass
    • VOLTAGE12V DC
    • SEATFKM
    • CONNECTION TYPENPT
    • MANUFACTURER PART NUMBER2036BV06T12VDC
    • WEIGHT0.64Kg. /1.40 lb.
    • ACTIONDiaphragm Servo Operated Action
    • MAXIMUM TEMPERATURE150 ° C / 302 ° F
    • WAY2
    • PASSAGE ORIFICE SIZE16 mm /0.63 inch
    • CONNECTION SIZE INCHES3/4 "
    • PSI [MAX]225
    • KIT--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.