Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jefferson Valves, 1/4" 2 Way Solenoid Valve General Purpose 120V AC, Normally Open
See all 27 items in product family

Jefferson Valves, 1/4" 2 Way Solenoid Valve General Purpose 120V AC, Normally Open

Item #: WBB462054

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 168.95
Product Information
Customer Review
Product Q&A
Normally open. No minimum differential pressure to operate.Brass, iron, stainless steel body.1/4; BSP or NPT threaded connections.DIN 43650 connection encapsulated coils, shape A.IP65 and NEMA4 protection.Core tube: 304 s.s. Core spring: 302 s.s. Core: 430F s.s.Shading coil: copper (brass body) silver (s.s. body).Approximate weight: 0.5 kg. (1.1Lb)

Product Specifications

    • BRANDJEFFERSON SOLENOID VALVES USA, INC
    • BODYForged Brass
    • VOLTAGE120V AC
    • SEATFKM
    • CONNECTION TYPENPT
    • MANUFACTURER PART NUMBER1327BV222NAT120VAC
    • WEIGHT0.50Kg. /1.10 lb.
    • ACTIONDirect Acting
    • WAY2
    • MAXIMUM TEMPERATURE180 °C / 356 °F
    • PASSAGE ORIFICE SIZE2.25 mm /0.088 inch
    • CONNECTION SIZE INCHES1/4" (.64 cm)
    • KITK27V

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.