x

Take 15% off your entire order!

Offer applied at checkout

+

Plastic Security Audio Visual & Instrument Cart 24 X 18 X 34 Single Door

Plastic Security Audio Visual & Instrument Cart 24 X 18 X 34 Single Door

Item #: WB113102

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $358.95

Quantity Discount

  • Buy 1-2 $358.95 ea.
  • Buy 3+ $342.95 ea.

Quantity

Customers Also Viewed

PLASTIC AUDIO VISUAL & INSTRUMENT SECURITY CART

Convenient 3-outlet power strip with 15 ft. 3-wire cord provides at-the-source electricity. Transport, store and secure valuable, sensitive equipment. Frame and shelves constructed of tough, double-reinforced, non-conductive black ABS structural foam. Built-in handle. Shelves have retaining lip and textured surface to prevent equipment from sliding. Lockable 16"H steel door storage compartment. 250 lb. capacity. Easy-rolling 4" ball bearing non-marring rubber wheel casters, 4 swivel (2 locking). Ready to assemble. Lifetime Limited Warranty.

  • LENGTH INCHES 24 (60.96 cm)
  • WIDTH INCHES 18 (45.72 cm)
  • HEIGHT INCHES 34 (86.36 cm)
  • CAPACITY LBS 250 (113.64 kg)
  • ASSEMBLY Unassembled
  • BRAND Luxor
  • COLOR FINISH Black
  • CONSTRUCTION ABS Structural Plastic
  • DESCRIPTION Security Audio Visual & Instrumen Cart
  • DOOR QUANTITY 1
  • FRAME COLOR Black
  • FRAME CONSTRUCTION Plastic
  • MANUFACTURERS PART NUMBER 113102
  • POWER 3-Outlet Power Strip
  • SHELF CONSTRUCTION Plastic
  • SHELF QUANTITY 3
  • SHELF SPACING INCHES 17 & 6
  • STYLE Security Cart
  • TYPE A/V Carts
  • WHEEL DIAMETER INCHES 4 (10.16 cm)
  • WHEEL TYPE Rubber Swivel, 2 with Brakes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Plastic Security Audio Visual & Instrument Cart 24 x 18 x 42 Single Door

Item #: 113104

(3)

Usually ships in 10 to 13 days (ships from US)

$414.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plastic Security Audio Visual & Instrument Cart 24 X 18 X 34 Single Door

Plastic Security Audio Visual & Instrument Cart 24 X 18 X 34 Single Door

Item #: WB113102

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Plastic Security Audio Visual & Instrument Cart 24 X 18 X 34 Single Door
    Plastic Security Audio Visual & Instrument Cart 24 X 18 X 34 Single Door
    Plastic Security Audio Visual & Instrument Cart 24 X 18 X 34 Single Door
    Plastic Security Audio Visual & Instrument Cart 24 X 18 X 34 Single Door
    Plastic Security Audio Visual & Instrument Cart 24 X 18 X 34 Single Door
    Plastic Security Audio Visual & Instrument Cart 24 X 18 X 34 Single Door
    Plastic Security Audio Visual & Instrument Cart 24 X 18 X 34 Single Door
    Plastic Security Audio Visual & Instrument Cart 24 X 18 X 34 Single Door
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant