SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Koala Kare® Plastic High Chair, Gray, Assembled

Koala Kare® Plastic High Chair, Gray, Assembled

Item #: WBB472437

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$259.61 up to 20% OFF

Price: $206.95

Quantity

Customers Also Viewed

Koala Kare® Plastic High Chair, Gray, Unassembled

Koala Kare® Plastic High Chair, Gray, Unassembled

Baby Changing Table - 9012

Baby Changing Table - 9012

Koala Kare® Plastic High Chair, Gray, Assembled

The Diner High Chair is a restaurant staple with its updated design on the traditional plastic high chair. Color choices quietly integrate this chair into restaurant settings. The back rest cut-out provides a useful handle for easy carry. Clean lines and durable material make for quick and easy cleaning.

Features:
  • Unit Dimensions: 22-1/4" W x 30-1/4" H x 23-1/2" D (565 x 743 x 549 mm)
  • Meets the ASTM F404-18 High Chair Standard.
  • Stackable
  • Handle in Back Rest.
  • Gray Finish.
  • Ships Assembled.


Weights & Dimensions

  • Depth 23-1/2 IN (59.69 cm)
  • Width 22-1/4 IN (56.52 cm)
  • Height 30-1/4 IN (76.84 cm)

Product Details

  • Assembly Required Assembled
  • Description Plastic High Chair
  • Type High Chair
  • Frame Color Family Gray
  • Package Quantity 1
  • Brand Koala Kare
  • Material Plastic
  • Manufacturers Part Number 950DGY
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Koala Kare® Plastic High Chair, Gray, Assembled

Koala Kare® Plastic High Chair, Gray, Assembled

Item #: WBB472437

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant